Shop All Coil Springs
Miner Elastomer
1.5in ID E-Spring, Working Load: 600 lbs./2,700 N, Free Height: 3.39 in./86.1 mm
Mfr # GES-15-263
Zoro # G710901533
product price: $24.85
/ea
Sold in multiples of 12 for $298.20
$298.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Miner Elastomer
- MFR # GES-15-263
- Zoro # G710901533
- Country of Origin United States
- Category Coil Springs
Description
E-Spring, Free Height: 3.39 in./86.1 mm Min Pocket Diameter: 3.19 in./81 mm Working Load: 600 lbs./2,700 N - TecsPak Elastomer springs, E-Spring offer a lower cost of ownership than standard steel coiled springs of comparable size. E-Springs are a cost effective choice for energy management systems with superior resistance to chemicals, oil and grease. Superior durability cuts down on maintenance for increased productivity. Design flexibility ranges from light loads to high end loads. Applications can be found throughout the industrial automation markets.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECCO LED, Interior Light, 36" Strip (EW0111)
- BALDWIN FILTERS Fuel Filter, 4-3/8 x 3-25/32 x 4-3/8 In (BF948)
- HELLA BULB 6451 12V 15W SV (6451)
- AFTERMARKET Universal PTO Safety Shield AS20090 1 516 to 2 18 (CLO70-0541)
- MINER ELASTOMER 1.5in ID E-Spring, Working Load: 500 lbs./2,200 N, Free Height: 3.48 in./88.4 mm W/ Mounting Hole (GES-15-2B55)
- MINER ELASTOMER 2.5in ID E-Spring, Working Load: 1,700 lbs./7,600 N, Free Height: 10.71 in./272 mm (GES-25-463)
- NEXT GEN INTERNATIONAL Coil-Over-Spring 550 lbs. per in. Rate 6 L in., 2.5 in. I.D. Black (6-550BK)
- AJAX TOOL WORKS BEEHIVE SPRING .401 (AJA895)
- FCS AUTO PARTS Suspension Strut and Coil Spring Assembly - Rear, 1336312 (1336312)
- TERAFLEX JK 4 DOOR 4IN/ 2 DOOR 6IN FRONT SPRING (PAIR) (1853402)
- MOOG CHASSIS PRODUCTS Coil Spring Insulator, K160059 (K160059)
- Miner Elastomer Coil Springs