Shop All Coil Springs
Miner Elastomer
1.0in ID E-Spring, Working Load: 200 lbs./889.64 N, Free Height: 2.34 in./59.4 mm W/ Mounting Hole
Mfr # GES-10-2B55
Zoro # G810901631
product price: $14.79
/ea
Sold in multiples of 20 for $295.80
$295.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Miner Elastomer
- MFR # GES-10-2B55
- Zoro # G810901631
- Country of Origin United States
- Category Coil Springs
Description
E-Spring, Free Height: 2.34 in./59.4 mm Min Pocket Diameter: 2.13 in./54.10 mm Working Load: 200 lbs./889.64 N - TecsPak Elastomer springs, E-Spring offer a lower cost of ownership than standard steel coiled springs of comparable size. E-Springs are a cost effective choice for energy management systems with superior resistance to chemicals, oil and grease. Superior durability cuts down on maintenance for increased productivity. Design flexibility ranges from light loads to high end loads. Applications can be found throughout the industrial automation markets.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DONALDSON Oil Filter, Full-Flow, Spin-On, Outer Dia 4.25 In. 108Mm 21 Micron (P551807)
- MILTON INDUSTRIES 1/4" NPT Female AMT-Style 3 Way Coupler (S-745)
- CRC 12 oz High Temperature Grease Aerosol can Red (05017)
- PERFORMANCE TOOL Oil Filter Pliers 3-1/4 To 4-1/2 In, W54311 (W54311)
- MINER ELASTOMER 2.5in ID E-Spring, Working Load: 1,700 lbs./7,600 N, Free Height: 10.71 in./272 mm (GES-25-463)
- MINER ELASTOMER 1.5in ID E-Spring, Working Load: 500 lbs./2,200 N, Free Height: 3.48 in./88.4 mm W/ Mounting Hole (GES-15-2B55)
- STANDARD IGNITION SPRINGS COIL OE Replacement (SPP188E)
- SLOAN Spring Sh406 Spring (12 Pack) (5328019)
- AJAX TOOL WORKS BEEHIVE SPRING (AJA898)
- AJAX TOOL WORKS BEEHIVE SPRING .401 (AJA895)
- FCS AUTO PARTS Suspension Strut and Coil Spring Assembly - Front, 1335576 (1335576)
- Miner Elastomer Coil Springs