Shop All Coil Springs
Miner Elastomer
0.5in ID E-Spring, Working Load: 40 lbs/177.92 N, Free Height: 0.64 in./16.3 mm W/ Mounting Hole
Mfr # GES-05-1B55
Zoro # G510901580
product price: $13.85
/ea
Sold in multiples of 21 for $290.85
$290.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Miner Elastomer
- MFR # GES-05-1B55
- Zoro # G510901580
- Country of Origin United States
- Category Coil Springs
Description
E-Spring, Free Height: 0.64 in./16.3 mm Min Pocket Diameter: 1.06 in./26.92 mm Working Load: 40 lbs./177.92 N - TecsPak Elastomer springs, E-Spring offer a lower cost of ownership than standard steel coiled springs of comparable size. E-Springs are a cost effective choice for energy management systems with superior resistance to chemicals, oil and grease. Superior durability cuts down on maintenance for increased productivity. Design flexibility ranges from light loads to high end loads. Applications can be found throughout the industrial automation markets.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Air Filter (RS30274)
- ACDELCO Suspension Control Arm Bumper, 15835667 (15835667)
- GROTE Wiring Harness Pigtail-Ford Oem Tail, 01-6868-82 (01-6868-82)
- SAFEGUARD Jack Stands, Pin Style, Steel, 22 Ton Capacity (63220)
- MINER ELASTOMER 1.5in ID E-Spring, Working Load: 500 lbs./2,200 N, Free Height: 3.48 in./88.4 mm W/ Mounting Hole (GES-15-2B55)
- MINER ELASTOMER 2.5in ID E-Spring, Working Load: 1,700 lbs./7,600 N, Free Height: 10.71 in./272 mm (GES-25-463)
- ICON VEHICLE DYNAMICS 05-UP TACOMA RXT REAR 2.5 RR PAIR (57826P)
- ENERGY SUSPN SPRINGS COIL ISOLATOR Red Polyurethane (4.6101R)
- SKYJACKER SUSPENSION 05-14 F250/F350 SUPER DUTY 4WD GAS 2IN-2.5IN FRONT COIL SPRINGS (F520)
- FCS AUTO PARTS Suspension Strut and Coil Spring Assembly - Rear, 1336323 (1336323)
- NEXT GEN INTERNATIONAL Coil-Over-Spring 550 lbs. per in. Rate 6 L in., 2.5 in. I.D. Black (6-550BK)
- Miner Elastomer Coil Springs