Shop All Toys & Games
Mindware
Sensory Genius: Sqwooz, Bright Squishy Ball
Mfr # 13785010
Zoro # G200926312
product price: $5.95
/ea
Sold in multiples of 2 for $11.90
$11.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Recommended Age 5+ years
- Includes 1 Sqwooz Ball
- Recommended Grade Grade K+
- Material High Quality, Tear-Resistant Composition.
- Color Bright Pink
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mindware
- MFR # 13785010
- Zoro # G200926312
- UPC # 889070904018
- Country of Origin China
- Category Toys & Games
Details
Recommended Age | 5+ years |
Includes | 1 Sqwooz Ball |
Recommended Grade | Grade K+ |
Material | High Quality, Tear-Resistant Composition. |
Color | Bright Pink |
Description
Sqwooz is another of the Sensory Genius products. Sqwooz is the squishy, squashy way to relieve stress and eliminate excess energy. The super pliable ball is easy to squeeze and stretch-yet it always returns to it's original shape. Sqwooz is tear-resistant and free of harmful BPAs and phthalates. Ages 5+.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PENTEL Retractable Liquid Gel Pen, 0.7mm, Violet (BL407V-V)
- COSCO Stamp Rack Stand, Holds 8 Stamps (038783)
- SAFCO Mobile File, w/Locking Top (5353BL)
- AKRO-MILS Art Box, Clear, 14 x 8-1/8 x 8-1/8" (09514CFT)
- MINDWARE Q-bitz Game (44002W)
- MINDWARE Seek-a-Boo Game (62076)
- MINDWARE Qwirkle™ Game (32016W)
- MINDWARE KEVA® Contraptions Plank Building Set, 50 Pieces (48001)
- MINDWARE KEVA® Brain Builders (66009)
- MINDWARE KEVA® Contraptions (44156)
- JC TOYS Lil Hugs Babys First Soft Doll, Pastel Outfit w/Rattle, 12in Caucasian (48000)
- Mindware Toys & Games