Shop All Toys & Games
Mindware
Sensory Genius: Sensy Band
Mfr # 13785006
Zoro # G300926311
original price:
$8.68
31% off
new price: $5.95
/ea
Sold in multiples of 2 for $11.90
$11.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Recommended Age 4+ years
- Recommended Grade Grade PK+
- Material Textured Silicone
- Color Bright Orange
- Includes 1 band
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mindware
- MFR # 13785006
- Zoro # G300926311
- UPC # 889070903974
- Country of Origin China
- Category Toys & Games
Details
Recommended Age | 4+ years |
Recommended Grade | Grade PK+ |
Material | Textured Silicone |
Color | Bright Orange |
Includes | 1 band |
Description
The Sensory Genius line allows busy hands to be productively active so the mind can focus. The Sensy Band's soothing textured silicone is the secret behind it's ability to calm and focus the mind. The bright orange band is easy to "slap" on and take off and adjusts to any wrist size. When not worn the Sensy Band is fun and satisfying to bend and curl. The soft silicone bristles are irresistible to the touch. Ages 5+.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROTHER Belt Unit 50K YLD (BU300CL)
- AIDATA Rotary Base Reference Organizer, Stationary Tray, 30 Display Panels (FDS021L-30)
- ALEXANDRIA MOULDING Round Ramin Hardwood Dowel 3/8 in. D X 48 in. L 20 pk Orange, 20PK (02538-R0048C1)
- ZERUST 58" x 48" x 90" Poly Bags, PK 35 (075-F-00033)
- MINDWARE Pattern Play™ Game (25105W)
- MINDWARE KEVA® Contraptions Plank Building Set, 50 Pieces (48001)
- MINDWARE KEVA® Contraptions (44156)
- MINDWARE KEVA® Structures (MWA50089)
- MINDWARE Seek-a-Boo Game (62076)
- MINDWARE Qwirkle™ Game (32016W)
- DIAMOND VISIONS EXTEND CAMPING FORK 29in. (22-2142344)
- Mindware Toys & Games