Shop All Toys & Games
Mindware
Qwirkle™ Game
Mfr # 32016W
Zoro # G5628385
product price: $28.95
/ea
$28.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Recommended Age 6+ Years
- Material wood
- Recommended Grade 1-6
- Color Multi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mindware
- MFR # 32016W
- Zoro # G5628385
- UPC # 736970320168
- Country of Origin China
- Category Toys & Games
Details
Recommended Age | 6+ Years |
Material | wood |
Recommended Grade | 1-6 |
Color | Multi |
Description
Qwirkle is as simple as matching colors and shapes, but this game also requires tactical maneuvers and well-planned strategy. Earn points by building rows and columns of blocks that share a common shape or color. Look for opportunities to score big by placing a tile that touches multiple pieces with matching attributes. The player with the most points wins! 108 wooden blocks. 2 to 4 players.
Parents' Choice Gold Award
Mensa Select Award
Major Fun Award
Parents' Choice Gold Award
Mensa Select Award
Major Fun Award
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPE LOGIC Tape Logic® Labels, "Fragile - Do Not Stack", 4" x 6", Fluorescent Red, 500/Roll (DL1192)
- RELOC ZIPPIT Reclosable Poly Bag 4-MIL, 2.5"x 3", Clear (4R2.5-3)
- SAMSONITE Portfolio, w/ Writing Pad, 3/4"Wx9-3/4"Lx12-1/2"H, Black (SML1164641041)
- AVERY Holder, Self-Adh, Zip, Cd/Dvd 24PK (AVE73721)
- MINDWARE KEVA® Catapult Building Set (48143)
- MINDWARE Seek-a-Boo Game (62076)
- MINDWARE Q-bitz Game (44002W)
- MINDWARE KEVA® Structures (MWA50089)
- MINDWARE Imagination Patterns (68210)
- MINDWARE Pattern Play™ Game (25105W)
- HOT WHEELS 2.75 in. Exotic Envy Series Diecast Model Car for Aston Martin Valhalla Concept (GRJ75)
- Mindware Toys & Games