Shop All Toys & Games
Mindware
Pattern Play™ Game
Mfr # 25105W
Zoro # G7544226
product price: $38.95
/ea
$38.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Multi
- Material Wood
- Recommended Grade Grade PK+
- Recommended Age 3+ Years
- Includes 40 wooden blocks, 40 pattern cards, building tray, storage bag
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mindware
- MFR # 25105W
- Zoro # G7544226
- UPC # 736970251059
- Country of Origin China
- Category Toys & Games
Details
Color | Multi |
Material | Wood |
Recommended Grade | Grade PK+ |
Recommended Age | 3+ Years |
Includes | 40 wooden blocks, 40 pattern cards, building tray, storage bag |
Description
Our versatile Pattern Play blocks are a great introduction to math concepts like sorting, matching, symmetry, congruence and fractions. This high-quality set fits just-so into its wood tray, with vibrant colors and unusual shapes that build spatial skills. Includes 40 exceptionally well-finished wood blocks, a 10.5"-square wood building tray, 40 Pattern Cards and a drawstring canvas storage bag.
Recommended Ages: Ages 2 and up
Recommended Ages: Ages 2 and up
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HANDY ART Acrylic Paint Half Gallon, Ultra Blue (102-065)
- QUARTET DRYERASE BOARD 23X35"" (35-380382Q)
- OPTIMA 10000 lb, 2 lb, 5x5' Floor Scale, Legal for Trade, Alloy Steel Base, Bi-Directional RS232, NTEP (TitanF™ 55 10K)
- GREAT PAPERS Thank You Card W/Envelopes, Suit Co, PK50 (2015124)
- MINDWARE KEVA® Structures (MWA50089)
- MINDWARE Imagination Patterns (68210)
- MINDWARE Q-bitz Game (44002W)
- MINDWARE KEVA® Brain Builders (66009)
- MINDWARE KEVA® Contraptions (44156)
- MINDWARE Seek-a-Boo Game (62076)
- GUND Paw Patrol Chase Stuffed Plush Toy Multicolored (6056528)
- Mindware Toys & Games