Shop All Condiment Dispensers
This Product is Discontinued
Mind Reader
Square 9 Compartment Condiment Organizer, 12 x 12 x 5.5, Bamboo (Discontinued)
Mfr # COMP9MB-BRN
Zoro # G305674859
This Product is Discontinued
Key Features
- Number of Compartments 9
- Material Bamboo
- Color Bamboo
- Height 5 1/2"
- Depth 12"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mind Reader
- MFR # COMP9MB-BRN
- Zoro # G305674859
- UPC # 887530007576
- Country of Origin China
- Category Condiment Dispensers
Dimensions
Height | 5 1/2" |
Depth | 12" |
Details
Item | Condiment Organizers |
Number of Compartments | 9 |
Material | Bamboo |
Color | Bamboo |
Description
Organize condiments and other small items with this compartment condiment organizer. Perfect for restaurants, breakrooms, and kitchens. This unit is made from quality bamboo wood with attention to detail to withstand the test of time.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.