Shop All Condiment Dispensers
Mind Reader
Flume 6-Sect Upright Coffee Condiment/Cup Organizer, Blck, 11.5x6.5x15
Mfr # UPRIGHT6BLK
Zoro # G4138624
$37.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Compartments 6
- Material Plastic
- Color Black
- Height 15"
- Width 11.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mind Reader
- MFR # UPRIGHT6BLK
- Zoro # G4138624
- UPC # 887530005251
- Country of Origin China
- Category Condiment Dispensers
Dimensions
Height | 15" |
Width | 11.5" |
Depth | 6.5" |
Details
Number of Compartments | 6 |
Material | Plastic |
Color | Black |
Weight | 2.387 lbs |
Description
Mind Reader Flume Six-Section Upright Coffee Condiment/Cup Organizer, Black, 11.5 x 6.5 x 15
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COW TALES Goetzes Candy Brownie Chocolate Candies 1 oz (80102)
- CAMBRO Tumbler, 8 oz., L 4 In., PK36 (CANT8152)
- KEURIG COFE K-CUP HAZELNUT 24PK (5000330068)
- BRASSCRAFT DISWASH LINE 1/2X48"" (B8-48DW6 P)
- MIND READER Coffee Pod Drawer Organizer, Black (TRY01-BLK)
- MIND READER Anchor Collection 3-Tier Single Serve Pod Carousel Countertop Organizer, 9.5 x 9.5 x 11.75, Black (PODSUS45-BLK)
- MIND READER Coffee Condiment Organizer, Black (COMORGBLK)
- MIND READER Caddy Coffee Organizer, Black (CAD01-BLK)
- MIND READER Coffee Condiment Organizer, Black (COMORG02BLK)
- MIND READER Anchor 3-Tier 12-Compartment Tea and Condiment Carousel Countertop Organizer, 6.75x6.75x11.5, Black (TEASWIV3T-BLK)
- MIND READER Coffee Pod Carousel Organizer, Black (CRS02BLK)
- Mind Reader Condiment Dispensers