Shop All Condiment Dispensers
Mind Reader
Coffee Condiment Organizer, Black
Mfr # COMORG02BLK
Zoro # G5107901
product price: $95.19
/ea
Free Shipping & Returns
$95.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Compartments 14
- Material Plastic
- Color Black
- Height 12.5"
- Width 24"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mind Reader
- MFR # COMORG02BLK
- Zoro # G5107901
- UPC # 887530004551
- Country of Origin China
- Category Condiment Dispensers
Dimensions
Height | 12.5" |
Width | 24" |
Depth | 11.8" |
Details
Item | Coffee Condiment Organizer,Black |
Number of Compartments | 14 |
Material | Plastic |
Color | Black |
Description
Coffee Condiment Organizer,Black
- •14 compartment organizer will hold all of your serving essentials, including sugar, cups, stirrers, napkins, creamers and even single-serve cups.
- •3 shelves with 14 compartments for larger breakrooms.
- •Bottom rubber grippers keep unit in place.
- •One piece black coffee condiment organizer is made from a tough and safe plastic that will stand the test of time.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STAR Ego 120 Volt Infinite Switch (2J-200539)
- CMA DISH MACHINES 1/2 Ball Check Valve (00715.00)
- ELAMA SIGNATURE Elama Signature EL-179 12.25 in. 6 Piece Lazy Susan Appetizer & Condiment Server Set with 5 Serving Dishes & A Bamboo Lazy Suzan Serving Tray (EL-179)
- CRES COR 20 Amp 120 Volt Power Supply Cord (081006510)
- MIND READER Caddy Coffee Organizer, Black (CAD01-BLK)
- MIND READER Coffee Pod Drawer Organizer, Black (TRY01-BLK)
- MIND READER Flume 6-Sect Upright Coffee Condiment/Cup Organizer, Blck, 11.5x6.5x15 (UPRIGHT6BLK)
- MIND READER ORGANIZER, SNACK, 2 TIER, BLK (EMSSNACKCARBLK)
- MIND READER Anchor Collection 3-Tier Single Serve Pod Carousel Countertop Organizer, 9.5 x 9.5 x 11.75, Black (PODSUS45-BLK)
- MIND READER Coffee Condiment Organizer, Black (COMORGBLK)
- HAPCO-ELMAR KCH200BLK-Finishing Touches 4 Pod Holder and Amenity Tray, Black, PK 6 (KCH200BLK)
- Mind Reader Condiment Dispensers