Shop All Check Valves
Milwaukee Valve
Swing Check Valve, 4.97 in Overall L
Mfr # UP0969000114
Zoro # G708413444
product price: $118.99
/ea
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hex Size 2 23/25 in
- Connection Type Press x Press
- Application - Valves Portable Water
- Seat Material Brass
- Max. Water Pressure - Valves 200 psi @ 250 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Valve
- MFR # UP0969000114
- Zoro # G708413444
- UPC # 697988663954
- Country of Origin China
- Category Check Valves
Dimensions
Hex Size | 2 23/25 in |
Overall Height | 1 63/64 in |
Length | 4 31/32 in |
Pipe or Tube Size | 1 1/4 in |
Details
Connection Type | Press x Press |
Application - Valves | Portable Water |
Seat Material | Brass |
Max. Water Pressure - Valves | 200 psi @ 250 Degrees F |
Body Material - Valves | Lead Free Brass |
Item - Check Valves | Check Valve |
Cap to Inlet Center | 1 99/100 in |
Standards | IAPMO Tested, NSF/ANSI 372 Compliance, NSF/ANSI 61 Compliance |
Max. Temp. - Valves | 250 Degrees F |
Mechanism and Body Design | Horizontal Swing |
Item | Swing Check Valve |
Mounting Orientation | Horizontal |
Valve Body Material | Brass |
Description
Item - Check Valves Check Valve, Mechanism and Body Design Horizontal Swing, Body Material - Valves Lead Free Brass, Pipe or Tube Size 1 1/4 in, Connection Type Press x Press, Mounting Orientation Horizontal, Max. Temp. - Valves 250 Degrees F, Max. Water Pressure - Valves 200 psi @ 250 Degrees F, Seat Material Brass, Application - Valves Portable Water, Length 4 31/32 in, Overall Height 1 63/64 in, Cap to Inlet Center 1 99/100 in, Hex Size 2 23/25 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARRIFF FILTER DRAIN SOCK 4""X10' (04010-24)
- SMITH-COOPER Blind FF Flange, Bronze, 150lb, 4" (4385000070)
- AQUATROL Adjustable Relief Valve, 1/2 In, 300 psi (69A1B1M2U1-300)
- COLDER Panel Mount Coupler, Acetal, Barbed, 1/16" (PMC1601)
- MILWAUKEE VALVE 1" FNPT Bronze Swing Y Check Valve (509Y 1)
- MILWAUKEE VALVE 3/4" FNPT Bronze Swing Y Check Valve (515Y 3/4)
- MILWAUKEE VALVE 1" FNPT Bronze Swing Y Check Valve (515Y 1)
- MILWAUKEE VALVE 1-1/2" Sweat Low Lead Bronze Spring Check Valve (UP1509 1 1/2)
- MILWAUKEE VALVE 2" Flanged Cast Steel Swing Check Valve (1570 CB2 2)
- MILWAUKEE VALVE Swing Check Valve, 3.35 in Overall L (UP0969000012)
- LEGEND VALVE 1/2" S-451 CHECK VALVE (105-203)
- Milwaukee Valve Valves