Shop All Check Valves
Milwaukee Valve
Swing Check Valve, 3.74 in Overall L
Mfr # UP0969000034
Zoro # G308413448
product price: $43.29
/ea
$43.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hex Size 1 3/4 in
- Connection Type Press x Press
- Mechanism and Body Design Horizontal Swing
- Max. Temp. - Valves 250 Degrees F
- Body Material - Valves Lead Free Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Valve
- MFR # UP0969000034
- Zoro # G308413448
- UPC # 697988663923
- Country of Origin China
- Category Check Valves
Dimensions
Hex Size | 1 3/4 in |
Length | 3 47/64 in |
Overall Height | 1 7/16 in |
Pipe or Tube Size | 3/4 in |
Details
Connection Type | Press x Press |
Mechanism and Body Design | Horizontal Swing |
Max. Temp. - Valves | 250 Degrees F |
Body Material - Valves | Lead Free Brass |
Item - Check Valves | Check Valve |
Cap to Inlet Center | 1 43/100 in |
Application - Valves | Portable Water |
Item | Swing Check Valve |
Standards | IAPMO Tested, NSF/ANSI 372 Compliance, NSF/ANSI 61 Compliance |
Max. Water Pressure - Valves | 200 psi @ 250 Degrees F |
Seat Material | Brass |
Mounting Orientation | Horizontal |
Valve Body Material | Brass |
Description
Item - Check Valves Check Valve, Mechanism and Body Design Horizontal Swing, Body Material - Valves Lead Free Brass, Pipe or Tube Size 3/4 in, Connection Type Press x Press, Mounting Orientation Horizontal, Max. Temp. - Valves 250 Degrees F, Max. Water Pressure - Valves 200 psi @ 250 Degrees F, Seat Material Brass, Application - Valves Portable Water, Length 3 47/64 in, Overall Height 1 7/16 in, Cap to Inlet Center 1 43/100 in, Hex Size 1 3/4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELKAY Wristblade Handle, 8" Mount, Commercial 2 Hole Service Sink, Faucet, 6" Wristblade (LK940GN05T6H)
- KOHLER Kit, Air Switch (1147742-47)
- ZORO SELECT 1-1/2" OD x 6 ft. Welded 304 Stainless Steel Tubing (3ADH8)
- ZORO SELECT Red Brass Reducing Coupling, FNPT, 1-1/2" x 1" Pipe Size (1VGE9)
- MILWAUKEE VALVE 1/2" FNPT Bronze Swing Check Valve (510T 1/2)
- MILWAUKEE VALVE 1" Sweat Low Lead Bronze Spring Check Valve (UP1509 1)
- MILWAUKEE VALVE 2" Solder Bronze Swing Y Check Valve (1509Y 2)
- MILWAUKEE VALVE Swing Check Valve, 3.35 in Overall L (UP0969000012)
- MILWAUKEE VALVE 1" FNPT Bronze Swing Y Check Valve (507 1)
- MILWAUKEE VALVE 3/4" FNPT Bronze Swing Y Check Valve (507 3/4)
- CHAMPION 4" Flanged Stainless Steel Wafer Check Valve (4SD15-SSBS-R)
- Milwaukee Valve Valves