Shop All Gas Valves
Milwaukee Valve
Manual 2-Way Ball Valve, NPT, Bronze
Mfr # 18099S
Zoro # G908413459
Free Shipping & Returns
$1,357.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Material RPTFE
- Max. Steam Pressure 150 SWP
- Stem Material Stainless Steel
- Tube Size 3 in
- Handle Type Lever
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Milwaukee Valve
- MFR # 18099S
- Zoro # G908413459
- UPC # 697988691995
- Country of Origin United States
- Category Gas Valves
Dimensions
Tube Size | 3 in |
Pipe Size | 3 in |
Overall Length | 29.5 in |
Handle Length | 8 in |
Nominal Valve Size | 3 in |
Connection Size - Side 2 | 3 in |
Connection Size - Side 1 | 3 in |
Description
Manual Two-Way Ball Valve, Body Material Bronze, For Media Gas, Valve Construction Two-Piece, Nominal Valve Size 3 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 600 psi, Maximum Pressure - Steam Not Applicable, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating -29.92 in Hg, Ball Material Stainless Steel, Ball Port Style Full Port, Handle - Locking Locking, Handle Type Lever
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXITROL R8110-412 Violet Spring For (R8110-412)
- SCHNEIDER ELECTRIC Controller Receiver, D.A. (2341-501)
- KOCH FILTER Poly Filter, Disposabl, C and I, 16"x25"x1" (284-160-250)
- MCDONNELL & MILLER Head Mechanism (94-HD)
- BLODGETT Valve, 24V Nat Gas (30005)
- REZNOR Gas Valve, Natural Gas, 3.5" (176680)
- WHITE-RODGERS Gas Valve, NG/LP, Electronic, 24VAC, 2.5 to 5.0" WC/ 7.0 to 12.0" WC (36J24-614)
- HONEYWELL HOME Gas Valve, NG/LP, Intermittent Pilot, 24, 3.0 in wc to 5.0 in wc (SV9502H2522)
- MAXITROL Rv48Cl-3/4 3/4" Gas Pressure (RV48CL-3/4)
- ERIE Vt2212 1/2" Sweat 2-Way Valve (VT2212)
- REZNOR Gas Valve, 24V, 3.5" WC, Natural Gas, 3/4" (196981)
- Milwaukee Valve Gas Valves