Shop All Gas Valves
Milwaukee Valve
Manual 2-Way Ball Valve, NPT, Bronze
Mfr # 18099
Zoro # G108413464
Free Shipping & Returns
$1,215.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stem Material Brass
- Tube Size 3 in
- Port Full
- Standards NFPA 99C
- Pipe Size 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Milwaukee Valve
- MFR # 18099
- Zoro # G108413464
- UPC # 697988681668
- Country of Origin United States
- Category Gas Valves
Dimensions
Tube Size | 3 in |
Pipe Size | 3 in |
Overall Length | 29.5 in |
Connection Size - Side 1 | 3 in |
Connection Size - Side 2 | 3 in |
Handle Length | 8 in |
Nominal Valve Size | 3 in |
Description
Manual Two-Way Ball Valve, Body Material Bronze, For Media Gas, Valve Construction Two-Piece, Nominal Valve Size 3 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 600 psi, Maximum Pressure - Steam Not Applicable, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating -29.92 in Hg, Ball Material Chrome-Plated Brass, Ball Port Style Full Port, Handle - Locking Locking, Handle Type Lever
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHITE-RODGERS Center, Fan Control (90 118ES1)
- BERKO MARLEY ENGINEERING PRODUCTS Auto Limit Switch, 300F Cu (4520-0011-000)
- GREENSEAM Round Reducer, 9 in x 8 in Duct Dia, Galvanized Steel, 24 GA, 9 in W, 6" L, 6 1/4 in H (GRR9P8PGA24)
- DELHI Portable Utility Fan, 18 In, 115V (U18-1)
- EMPIRE COMFORT SYSTEMS R2148 Gas Valve Empire (R2148)
- HONEYWELL HOME STANDING PILOT MILLIVOLT GAS VALVE, STAND (VS820A1336)
- RHEEM Nat 1/2" Gas Valve 5"Wc, Natural Gas, 5" WC, 1/2" Inlet Size (SP20166D)
- SIEMENS Gas Valve, 1-1/2in (VGG10.404U)
- HONEYWELL THERMAL SOLUTIONS V4295A1015 120V 1/2" Npt Nc (V4295A1015)
- REZNOR Natural Gas Valve, 1/2", 1 Stage (260603)
- MAXITROL 325-5L-3/4 3/4" Line Regulator (325-5L-3/4)
- Milwaukee Valve Gas Valves