Shop All Gas Valves
Milwaukee Valve
Manual 2-Way Ball Valve, NPT, Bronze
Mfr # 18098S
Zoro # G008413502
Free Shipping & Returns
$1,357.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stem Type Blowout Resistant
- Port Full
- Max. Steam Pressure 150 SWP
- Ball Material Stainless Steel
- Seat Material RPTFE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Milwaukee Valve
- MFR # 18098S
- Zoro # G008413502
- UPC # 697988691988
- Country of Origin United States
- Category Gas Valves
Dimensions
Pipe Size | 2 1/2 in |
Tube Size | 2 1/2 in |
Overall Length | 29.5 in |
Nominal Valve Size | 2 1/2 in |
Connection Size - Side 2 | 2 1/2 in |
Connection Size - Side 1 | 2 1/2 in |
Handle Length | 8 in |
Description
Manual Two-Way Ball Valve, Body Material Bronze, For Media Gas, Valve Construction Two-Piece, Nominal Valve Size 2 1/2 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 600 psi, Maximum Pressure - Steam Not Applicable, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating -29.92 in Hg, Ball Material Stainless Steel, Ball Port Style Full Port, Handle - Locking Locking, Handle Type Lever
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Blower w/ Dr Pkg, 15-1/16 In, 115/230V (7J478)
- JB INDUSTRIES 1/4" Access Valve with Flare Nut, PK3 (A31734)
- ZORO SELECT 10 in Round Step-Down Ceiling Diffuser, White (4JRL1)
- BELIMO Spring Return Damper Actuator, 120VAC (LF120-S)
- BECKETT 2999U Blower Wheel For Afg (2999U)
- WHITE-RODGERS 36C53-418 24V 3/4" X 3/4" (36C53-418)
- MAXITROL 325-5L-1/2 ( W/ 12A39 Vent (325-5L-1/2)
- ERIE Ag24B020 120V On/Off Normally (AG24B020)
- BLUE FLAME FLANGE COVER W/KEY ZINC (DKS.0404)
- BASO Gas Valve for H91WG-1C REVB, 25V, 2-1/2"L (H91WG-1C REVB)
- HONEYWELL HOME DIRECT IGNITION GAS VALVE, STAND OPENING, (VR8205A2024)
- Milwaukee Valve Gas Valves