Shop All Gas Valves
Milwaukee Valve
Manual 2-Way Ball Valve, NPT, Bronze
Mfr # 18098
Zoro # G808413443
Free Shipping & Returns
$1,215.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material PVC, Zinc-Plated Steel
- Body Style 3-piece, 2 way
- Port Full
- Max. Steam Pressure 150 SWP
- Overall Length 29.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Milwaukee Valve
- MFR # 18098
- Zoro # G808413443
- UPC # 697988681651
- Country of Origin United States
- Category Gas Valves
Dimensions
Overall Length | 29.5 in |
Pipe Size | 2 1/2 in |
Tube Size | 2 1/2 in |
Connection Size - Side 1 | 2 1/2 in |
Handle Length | 8 in |
Nominal Valve Size | 2 1/2 in |
Connection Size - Side 2 | 2 1/2 in |
Description
Manual Two-Way Ball Valve, Body Material Bronze, For Media Gas, Valve Construction Two-Piece, Nominal Valve Size 2 1/2 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 600 psi, Maximum Pressure - Steam Not Applicable, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating -29.92 in Hg, Ball Material Chrome-Plated Brass, Ball Port Style Full Port, Handle - Locking Locking, Handle Type Lever
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALFA LAVAL Brazed Plate Heat Exchanger, AISI 316L, Stainless Steel, 10 Plates -Single Circuit Evaporator 15k BTU (ACH18-10H-F)
- JOHNSON CONTROLS Occupancy Sensor Cover (TEC-6-PIR)
- TEMPCO Swaged Cartridge Heater, 116W/sq. In. (HDC00613)
- MARS Heated Low Profile Air Curtain, 42 In (LPV242-1ECD-OB)
- WILLIAMS COMFORT PRODUCTS Gas Valve (P295201A)
- HONEYWELL Gas Valve, Nat/LP, Standing Pilot, 24VAC, 3.0 to 5.0" WC, 0.5A (VR8200A2132)
- HONEYWELL Vr8304P4504 24V Intermittent (VR8304P450)
- ROBERTSHAW Gas Valve, NG/LP, Standing Pilot, 24VAC, 3.5 in wc, Fast Opening (720-406)
- COMPONENT HARDWARE Inlet Adjustable Brass Pilot Valve 1/8" (G34-6460)
- LOCHINVAR Gas Valve, 3/4" x 3/4" (100208601)
- ROBERTSHAW Gas Valve, 1/2" x 3/4" (720-070)
- Milwaukee Valve Gas Valves