Shop All Gas Valves
Milwaukee Valve
Manual 2-Way Ball Valve, NPT, Bronze
Mfr # 18097S
Zoro # G508413460
Free Shipping & Returns
$500.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seat Material RPTFE
- Body Material Bronze
- Stem Material Stainless Steel
- Overall Length 26.54 in
- Max. Steam Pressure 150 SWP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Milwaukee Valve
- MFR # 18097S
- Zoro # G508413460
- UPC # 697988691971
- Country of Origin United States
- Category Gas Valves
Dimensions
Overall Length | 26.54 in |
Tube Size | 2 in |
Pipe Size | 2 in |
Connection Size - Side 1 | 2 in |
Nominal Valve Size | 2 in |
Connection Size - Side 2 | 2 in |
Handle Length | 7.13 in |
Description
Manual Two-Way Ball Valve, Body Material Bronze, For Media Gas, Valve Construction Two-Piece, Nominal Valve Size 2 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 600 psi, Maximum Pressure - Steam Not Applicable, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating -29.92 in Hg, Ball Material Stainless Steel, Ball Port Style Full Port, Handle - Locking Locking, Handle Type Lever
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SELKIRK 3 in. D Galvanized Steel Wall Thimble (283460)
- TEMPCO Heating Element (CRT10102)
- GOODMAN 0151F00000Ps 2-Stage Natural Gas (0151F00000)
- IO HVAC CONTROLS Zone Panel, 2 Zone, 1H/1C, ESP Kit (ZP2-HC-ESP-KIT)
- ROBERTSHAW Gas Valve, NG/LP, Standing Pilot, 24, 3.5 in wc, Fast Opening, 0.2 A (700-402)
- MAXITROL 325-5L-1 1" Line Regulator (325-5L-1)
- HONEYWELL Mpbr Push Button Reset (MPBR)
- WHIRLPOOL Gas Valve (9763716)
- GOODMAN 0259M00005 Gas Valve Wire (0259M00005)
- ROBERTSHAW Gas Valve, Natural Gas, Standing Pilot, 750 mV, 3.5 in wc (700-506)
- WHITE-RODGERS 36C03-400 24V 3/4" X 3/4" (36C03-400)
- Milwaukee Valve Gas Valves