Shop All Gas Valves
Milwaukee Valve
Manual 2-Way Ball Valve, NPT, Bronze
Mfr # 18097
Zoro # G008413465
Free Shipping & Returns
$424.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Size 2 in
- Handle Type Lever
- Connection Type Tube x Tube
- Body Seal Material RPTFE
- Seal Material RPTFE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Milwaukee Valve
- MFR # 18097
- Zoro # G008413465
- UPC # 697988604223
- Country of Origin United States
- Category Gas Valves
Dimensions
Tube Size | 2 in |
Pipe Size | 2 in |
Overall Length | 26.54 in |
Nominal Valve Size | 2 in |
Connection Size - Side 2 | 2 in |
Handle Length | 7.13 in |
Connection Size - Side 1 | 2 in |
Description
Manual Two-Way Ball Valve, Body Material Bronze, For Media Gas, Valve Construction Two-Piece, Nominal Valve Size 2 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 600 psi, Maximum Pressure - Steam Not Applicable, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating -29.92 in Hg, Ball Material Chrome-Plated Brass, Ball Port Style Full Port, Handle - Locking Locking, Handle Type Lever
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOPOG-E Manway Gasket, Series 180, Black Rubber, 14 in x 18 in x 1-1/2 in, Elliptical, PK 5 (T180-14X18X1-1/2E-PK5)
- AIR HANDLER 18x18x1 Synthetic Pleated Air Filter, MERV 11 (2DYT1)
- AIR SYSTEMS INTL Ventilation Kit, 15 ft., Yellow (SVH-15)
- GE Auger (WR17X11939)
- MAXITROL R600S-1" 1" Gas Pressure (R600S-1")
- REZNOR Gas Valve, 1/2", 120V, 6" WC, Nat/LP (112044)
- HONEYWELL At175F1023 75Va Transformer (AT175F1023)
- BASO Gas Valve for H91WG-1C REVB, 25V, 2-1/2"L (H91WG-1C REVB)
- ROBERTSHAW 720-079 24V 1/2" X 3/4" (720-079)
- WHITE-RODGERS Adapter Kit (F0092 073700S1)
- HONEYWELL HOME STANDING PILOT GAS VALVE, STAND OPENING, 1 (VR8200A2132)
- Milwaukee Valve Gas Valves