Shop All Gas Valves
Milwaukee Valve
Manual 2-Way Ball Valve, NPT, Bronze
Mfr # 18096S
Zoro # G108413471
Free Shipping & Returns
$384.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material PVC, Zinc-Plated Steel
- Standards NFPA 99C
- Max. Steam Pressure 150 SWP
- Valve Structure 3-Piece
- Connection Type Tube x Tube
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Milwaukee Valve
- MFR # 18096S
- Zoro # G108413471
- UPC # 697988691964
- Country of Origin United States
- Category Gas Valves
Dimensions
Tube Size | 1 1/2 in |
Overall Length | 26.9 in |
Pipe Size | 1 1/2 in |
Connection Size - Side 1 | 1 1/2 in |
Connection Size - Side 2 | 1 1/2 in |
Handle Length | 6.25 in |
Nominal Valve Size | 1 1/2 in |
Description
Manual Two-Way Ball Valve, Body Material Bronze, For Media Gas, Valve Construction Two-Piece, Nominal Valve Size 1 1/2 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 600 psi, Maximum Pressure - Steam Not Applicable, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating -29.92 in Hg, Ball Material Stainless Steel, Ball Port Style Full Port, Handle - Locking Locking, Handle Type Lever
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Electric Sequencer, 1 Switch, 1-25 Sec (6UEE4)
- AIR SYSTEMS INTL Pneumatic Blower, Venturi, Steel (ASI-1200)
- DANFOSS Start Relay/Overloads Combo (117U6005)
- LIGNETICS Lignetics FG10 Wood Fuel Pellet (FG10)
- WHITE-RODGERS Gas Valve, NG/LP, Hot Surface Ignition and Direct Spark Ignition (36C94-303)
- ROBERTSHAW Gas Valve, NG/LP, Standing Pilot, 24VAC, 3.5 in wc, Combination (700-400)
- ROBERTSHAW Gas Valve, NG/LP, Standing Pilot, 24VAC, 3.5 in wc, Fast Opening (720-406)
- ROBERTSHAW Gas Valve, NG/LP, 750 mV, 3.5 in wc, Standard Opening, 0.2 A (710-502)
- RHEEM 60-18556-86 24V 1/2" X 3/4" (60-18556-8)
- ERIE Ap23A000 24V N/O Spring (AP23A000)
- WHITE-RODGERS 36H64-463 24V 3/4' X 3/4" (36H64-463)
- Milwaukee Valve Gas Valves