Shop All Gas Valves
Milwaukee Valve
Manual 2-Way Ball Valve, NPT, Bronze
Mfr # 18096
Zoro # G808413481
Free Shipping & Returns
$319.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Material RPTFE
- Overall Length 26.9 in
- Tube Size 1 1/2 in
- Connection Type Tube x Tube
- Stem Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Milwaukee Valve
- MFR # 18096
- Zoro # G808413481
- UPC # 697988604216
- Country of Origin United States
- Category Gas Valves
Dimensions
Overall Length | 26.9 in |
Tube Size | 1 1/2 in |
Pipe Size | 1 1/2 in |
Handle Length | 6.25 in |
Nominal Valve Size | 1 1/2 in |
Connection Size - Side 2 | 1 1/2 in |
Connection Size - Side 1 | 1 1/2 in |
Description
Manual Two-Way Ball Valve, Body Material Bronze, For Media Gas, Valve Construction Two-Piece, Nominal Valve Size 1 1/2 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 600 psi, Maximum Pressure - Steam Not Applicable, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating -29.92 in Hg, Ball Material Chrome-Plated Brass, Ball Port Style Full Port, Handle - Locking Locking, Handle Type Lever
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DECOR GRATES Floor Register, 5.5 X 11.5, Brushed Nickel, Steel (SPH410-NKL)
- YORK SOURCE1 Cntrl Temp 200 Open Manual Close (S1-02527747002)
- NU-CALGON Surface Restore, 12 oz. (61118)
- SUPCO Filter Puller, Blue, Steel (FP18)
- WHITE-RODGERS Gas Valve, NG/LP, Electronic, 24VAC, Slow Opening, 0.43A (36J55-614)
- WHITE-RODGERS 36C03-433 24V 3/4" X 3/4" (36C03-433)
- MAXITROL 210D-1 1/4 1-1/4" Gas Pressure (210D-1)
- RAYPAK 004306F 24V 3/4" X 3/4" Slow (004306F)
- MAXITROL Rv111-3" 3" Gas Pressure (RV111-3")
- GRUNDFOS 596630 Check Valve Kit For (596630)
- RHEEM Wc Nat Gas Valve 4", Natural Gas, 4" WC (SP20832B)
- Milwaukee Valve Gas Valves