Shop All Gas Valves
Milwaukee Valve
Manual 2-Way Ball Valve, NPT, Bronze
Mfr # 18095S
Zoro # G208413487
Free Shipping & Returns
$339.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Body Seal Material RPTFE
- Overall Length 27.12 in
- Connection Type Tube x Tube
- Pipe Size 1 1/4 in
- Features Oxygen Clean
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Milwaukee Valve
- MFR # 18095S
- Zoro # G208413487
- UPC # 697988691957
- Country of Origin United States
- Category Gas Valves
Dimensions
Overall Length | 27.12 in |
Pipe Size | 1 1/4 in |
Tube Size | 1 1/4 in |
Connection Size - Side 2 | 1 1/4 in |
Connection Size - Side 1 | 1 1/4 in |
Nominal Valve Size | 1 1/4 in |
Handle Length | 6.25 in |
Description
Manual Two-Way Ball Valve, Body Material Bronze, For Media Gas, Valve Construction Two-Piece, Nominal Valve Size 1 1/4 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 600 psi, Maximum Pressure - Steam Not Applicable, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating -29.92 in Hg, Ball Material Stainless Steel, Ball Port Style Full Port, Handle - Locking Locking, Handle Type Lever
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMOT Thermostat Element Thermostat (1096X-160)
- HOMESTEAD 1000W Electric Bucket Heater (HO2588015)
- SIEMENS Room Temperature Sensor, RJ11, Commercial (QAA2220.EWSN)
- DAYTON Inline Centrifugal Duct Fan, 10" L, 9" W (23236)
- LENNOX Gas Valve, 1/2" (28M95)
- HONEYWELL 32006027-001 2" Prefilter For (32006027-0)
- ROBERTSHAW Gas Valve, NG/LP, Standing Pilot, 24VAC, 12V DC, 3.5 in wc, 0.2 A (700-434)
- WHITE-RODGERS White-Rodgers‚Ñ¢ Universal Water Heater Gas Valve- Up to 75,000 btu (37C73U-168)
- HONEYWELL C7400S1000 Enthalpy Sensor For (C7400S1000)
- MAXITROL Rv52-1/2 1/2" Gas Pressure (RV52-1/2)
- HEIL QUAKER /ICP 1176529 24V 1/2" Natural Gas (1176529)
- Milwaukee Valve Gas Valves