Shop All Gas Valves
Milwaukee Valve
Manual 2-Way Ball Valve, NPT, Bronze
Mfr # 18095
Zoro # G108413495
Free Shipping & Returns
$288.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Seal Material RPTFE
- Seal Material RPTFE
- Stem Material Brass
- Connection Type Tube x Tube
- Handle Material PVC, Zinc-Plated Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Milwaukee Valve
- MFR # 18095
- Zoro # G108413495
- UPC # 697988604209
- Country of Origin United States
- Category Gas Valves
Dimensions
Pipe Size | 1 1/4 in |
Tube Size | 1 1/4 in |
Overall Length | 27.12 in |
Nominal Valve Size | 1 1/4 in |
Connection Size - Side 1 | 1 1/4 in |
Handle Length | 6.25 in |
Connection Size - Side 2 | 1 1/4 in |
Description
Manual Two-Way Ball Valve, Body Material Bronze, For Media Gas, Valve Construction Two-Piece, Nominal Valve Size 1 1/4 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 600 psi, Maximum Pressure - Steam Not Applicable, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating -29.92 in Hg, Ball Material Chrome-Plated Brass, Ball Port Style Full Port, Handle - Locking Locking, Handle Type Lever
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Pressuretrol, 10-150#OpenLoSnap (L404F1383)
- BECKETT 5636 Oil Line Assembly (5636)
- DAYTON Lower Canopy (VECPFLCAG)
- GOODMAN 0131M00272S Blower Motor, 1 Hp, (0131M00272)
- MAXITROL Gas Pressure Regulator, Natural Gas, -40 Degrees to 205 Degrees F (325-5L48-66-0005)
- HONEYWELL Wt8840A1000 Water Heater Gas (WT8840A100)
- ROBERTSHAW Gas Valve (700-456)
- ASCO K3A452U 120V 3/4" 2-Way N.C. (K3A452U)
- HONEYWELL HOME STANDING PILOT GAS VALVE, STAND OPENING, 1 (VR8200A2132)
- WHITE-RODGERS 36C74-913 24Vac Gas Valve, (36C74-913)
- MAXITROL Rv12Lt 1/8" Gas Pressure (RV12LT)
- Milwaukee Valve Gas Valves