Shop All Gas Valves
Milwaukee Valve
Manual 2-Way Ball Valve, NPT, Bronze
Mfr # 18094S
Zoro # G508413484
Free Shipping & Returns
$275.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Type Lever
- Valve Structure 3-Piece
- Max. Pressure 600 psi
- Seal Material RPTFE
- Tube Size 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Milwaukee Valve
- MFR # 18094S
- Zoro # G508413484
- UPC # 697988691940
- Country of Origin United States
- Category Gas Valves
Dimensions
Tube Size | 1 in |
Pipe Size | 1 in |
Overall Length | 27.9 in |
Nominal Valve Size | 1 in |
Connection Size - Side 2 | 1 in |
Connection Size - Side 1 | 1 in |
Handle Length | 6.25 in |
Description
Manual Two-Way Ball Valve, Body Material Bronze, For Media Gas, Valve Construction Two-Piece, Nominal Valve Size 1 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 600 psi, Maximum Pressure - Steam Not Applicable, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating -29.92 in Hg, Ball Material Stainless Steel, Ball Port Style Full Port, Handle - Locking Locking, Handle Type Lever
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL-FILTERS 16X24X2 MERV 10 Pleated AC Furnace Air Filter, 4PK (16242.10 4PK)
- HILAND Outdoor Patio Heater in Hammered Bronze (HLDS01-CG)
- DUCTMATE Round Drain, Galvanized Steel, 12 GA, 3 1/2 in W, 1-3/4" L, 2 in H (GRMD75GAK)
- AAON HANDLE DOOR LATCH RMC FORM (S20669)
- WHITE-RODGERS 36J24-214 24Vac 1/2" X 1/2" (36J24-214)
- MAXITROL Gas Pressure Regulator, Natural Gas, -40 Degrees to 205 Degrees F (325-5L600-66-0003)
- GOODMAN 0151F00000Ps 2-Stage Natural Gas (0151F00000)
- GOODMAN B1282628S 24V 1/2 X 1/2 Natural (B1282628S)
- ROBERTSHAW 710-503 1/2" X 3/8" Millivolt (710-503)
- ROBERTSHAW 700-064 24V 1" X 1" Universal (700-064)
- ERIE Ag24D020 208V E Poptop Two (AG24D020)
- Milwaukee Valve Gas Valves