Shop All Gas Valves
Milwaukee Valve
Manual 2-Way Ball Valve, NPT, Bronze
Mfr # 18094
Zoro # G608413490
Free Shipping & Returns
$231.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stem Type Blowout Resistant
- Pipe Size 1 in
- Body Seal Material RPTFE
- Overall Length 27.9 in
- Max. Pressure 600 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Milwaukee Valve
- MFR # 18094
- Zoro # G608413490
- UPC # 697988604193
- Country of Origin United States
- Category Gas Valves
Dimensions
Pipe Size | 1 in |
Overall Length | 27.9 in |
Tube Size | 1 in |
Connection Size - Side 2 | 1 in |
Connection Size - Side 1 | 1 in |
Nominal Valve Size | 1 in |
Handle Length | 6.25 in |
Description
Manual Two-Way Ball Valve, Body Material Bronze, For Media Gas, Valve Construction Two-Piece, Nominal Valve Size 1 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 600 psi, Maximum Pressure - Steam Not Applicable, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating -29.92 in Hg, Ball Material Chrome-Plated Brass, Ball Port Style Full Port, Handle - Locking Locking, Handle Type Lever
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOCH FILTER 20x20x1 High Capacity Pleated Air Filter, MERV 13 (102-714-008)
- DAYTON Line Volt Mechanical Tstat, Open on Rise, wall, SPST, 120 to 277VAC (4PU49C)
- ESSICK AIR Humidifier Wick Filter (MAF2)
- AIR HANDLER 16x24x2 Synthetic Pleated Air Filter, MERV 10 (3GRT6)
- BASO H15Fa-1C 1" X 1" Automatic (H15FA-1C)
- A.O. SMITH 9006055205 Kit Gas Valve (9006055205)
- MAXITROL Gas Pressure Regulator, Natural Gas, -40 Degrees to 205 Degrees F (RV61-1010-0062)
- WHITE-RODGERS 36J22-214 24V 1/2" X 1/2" (36J22-214)
- RHEEM Nat 1/2" Gas Valve 5"Wc, Natural Gas, 5" WC, 1/2" Inlet Size (SP20166D)
- SIEMENS Mag Valve, 1.25", Cv14, Steam, 24VAC, 23 Degrees F to 113 Degrees F (MVF461H32-12)
- ROBERTSHAW 700-064 24V 1" X 1" Universal (700-064)
- Milwaukee Valve Gas Valves