Shop All Gas Valves
Milwaukee Valve
Manual 2-Way Ball Valve, NPT, Bronze
Mfr # 18093S
Zoro # G908413497
Free Shipping & Returns
$210.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 3/4 in
- Handle Material PVC, Zinc-Plated Steel
- Overall Length 27.96 in
- Max. Steam Pressure 150 SWP
- Seat Material RPTFE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Milwaukee Valve
- MFR # 18093S
- Zoro # G908413497
- UPC # 697988691933
- Country of Origin United States
- Category Gas Valves
Dimensions
Pipe Size | 3/4 in |
Overall Length | 27.96 in |
Tube Size | 3/4 in |
Nominal Valve Size | 3/4 in |
Handle Length | 4.5 in |
Connection Size - Side 2 | 3/4 in |
Connection Size - Side 1 | 3/4 in |
Description
Manual Two-Way Ball Valve, Body Material Bronze, For Media Gas, Valve Construction Two-Piece, Nominal Valve Size 3/4 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 600 psi, Maximum Pressure - Steam Not Applicable, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating -29.92 in Hg, Ball Material Stainless Steel, Ball Port Style Full Port, Handle - Locking Locking, Handle Type Lever
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANJO Bolted Electric Valve, Pipe Size 1", 2-Way (EVX10124)
- TJERNLUND PRODUCTS PVC Radon Booster Fan, 16W, 4" (PVC4)
- NVENT nVent 777445-000 RAYCHEM Frostex Self-Regulating Pipe Heating Cable - 100' Spool (777445-000)
- AIR HANDLER Air Filter, 16x30x1", MERV 4 (54FE68)
- ROBERTSHAW 720-055 24V 1/2" X 3/8" Step (720-055)
- ROBERTSHAW Millivolt Kit, Natural Gas, Pilot, 750 mV, 3.5 in wc, Low Capacity, 58 to 90 Degrees F (710-296)
- REZNOR Gas Valve, 3/4", 2 Stage, Natural Gas (177397)
- SIEMENS Mixing Valve, 24VAC, 3-Way, 34 Degrees to 122 Degrees F (599-01136)
- HONEYWELL HOME Gas Valve, NG/LP, Intermittent Pilot, 24, 3.0 in wc to 5.0 in wc (SV9502H2522)
- HONEYWELL Mpbr Push Button Reset (MPBR)
- MAXITROL 325-5L-48-1/2 1/2" Certified Gas (325-5L-48-)
- Milwaukee Valve Gas Valves