Shop All Gas Valves
Milwaukee Valve
Manual 2-Way Ball Valve, NPT, Bronze
Mfr # 18093
Zoro # G208413500
Free Shipping & Returns
$186.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 600 psi
- Body Material Bronze
- Tube Size 3/4 in
- Ball Material Chrome-Plated Brass
- Seat Material RPTFE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Milwaukee Valve
- MFR # 18093
- Zoro # G208413500
- UPC # 697988604186
- Country of Origin United States
- Category Gas Valves
Dimensions
Tube Size | 3/4 in |
Pipe Size | 3/4 in |
Overall Length | 27.96 in |
Connection Size - Side 1 | 3/4 in |
Connection Size - Side 2 | 3/4 in |
Handle Length | 4.5 in |
Nominal Valve Size | 3/4 in |
Description
Manual Two-Way Ball Valve, Body Material Bronze, For Media Gas, Valve Construction Two-Piece, Nominal Valve Size 3/4 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 600 psi, Maximum Pressure - Steam Not Applicable, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating -29.92 in Hg, Ball Material Chrome-Plated Brass, Ball Port Style Full Port, Handle - Locking Locking, Handle Type Lever
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EMPIRE COMFORT SYSTEMS Natural Pilot Orifice (R2893)
- HAYDON Heat Base 750 3 in. Right-Hand End Cap for Baseboard Heaters (HB750-RE)
- FRIGIDAIRE Icemaker Kit (IM116000)
- AIR HANDLER 26x9.48" Dia. Dirt/Dust Removal Filter, Yellow MERV 12 (45GG78)
- CARRIER Gas Valve, 1/8", 24V, 3.5" WC (EF33CW271)
- BECKETT 2454 Coupling For A, Af, Afg & (2454)
- HONEYWELL HOME DIRECT IGNITION GAS VALVE, TWO STAGE, STAN (VR8305Q4500)
- MAXITROL Rv52-3/4 3/4" Gas Pressure (RV52-3/4)
- WHITE-RODGERS Gas Valve, NG/LP, Standing Pilot, 24V, 2.5 to 5.0 in wc, Fast Opening (36C03-400)
- A.O. SMITH 9005964005 Kit Gas Control (9005964005)
- ERIE Vt2317G13A030 24V 3/4" Sweat (VT2317G13A)
- Milwaukee Valve Gas Valves