Shop All Gas Valves
Milwaukee Valve
Manual 2-Way Ball Valve, NPT, Bronze
Mfr # 18092S
Zoro # G808413504
Free Shipping & Returns
$193.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 600 psi
- Connection Type Tube x Tube
- Stem Type Blowout Resistant
- Port Full
- Features Oxygen Clean
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Milwaukee Valve
- MFR # 18092S
- Zoro # G808413504
- UPC # 697988691926
- Country of Origin United States
- Category Gas Valves
Dimensions
Overall Length | 28.14 in |
Pipe Size | 1/2 in |
Tube Size | 1/2 in |
Nominal Valve Size | 1/2 in |
Connection Size - Side 2 | 1/2 in |
Connection Size - Side 1 | 1/2 in |
Handle Length | 3.75 in |
Description
Manual Two-Way Ball Valve, Body Material Bronze, For Media Gas, Valve Construction Two-Piece, Nominal Valve Size 1/2 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 600 psi, Maximum Pressure - Steam Not Applicable, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating -29.92 in Hg, Ball Material Stainless Steel, Ball Port Style Full Port, Handle - Locking Locking, Handle Type Lever
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEKKER VACUUM TECHNOLOGIES High Vacuum Pump Oil, 1qt, Bottle, 80 SAE (5210-0002-016)
- DESIGNS OF DISTINCTION 15.75"W Grate Style Toe Kick Vent - Hard Maple (01992114HM1)
- BROAN Fan, Wall, 8 3/8 In (509S)
- INTERNATIONAL ENVIRONMENTAL Motor, 1/6 HP, 208-230V, 1300 rpm (70021693)
- RHEEM 60-18556-86 24V 1/2" X 3/4" (60-18556-8)
- PARKER Parker 2-Way Normally Closed, General Purpose Solenoid Valves, Pilot (12F22C2148AAFPH05)
- EMPIRE COMFORT SYSTEMS Gas Valve (R5601)
- MAXITROL 1-1/2" Certified Line Regulator", Up To 1.250,000 BTU (325-7AL 1 1/2)
- REZNOR 260603 24V Nat Gas Valve (260603)
- L.B. WHITE Gas Valve (522078)
- ROBERTSHAW Gas Valve, Natural Gas, Standing Pilot, 750 mV, 3.5 in wc (700-506)
- Milwaukee Valve Gas Valves