Shop All Gas Valves
Milwaukee Valve
Manual 2-Way Ball Valve, NPT, Bronze
Mfr # 18092
Zoro # G708413512
Free Shipping & Returns
$180.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Size 1/2 in
- Body Material Bronze
- Max. Pressure 600 psi
- Features Oxygen Clean
- Port Full
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Milwaukee Valve
- MFR # 18092
- Zoro # G708413512
- UPC # 697988604179
- Country of Origin United States
- Category Gas Valves
Dimensions
Tube Size | 1/2 in |
Overall Length | 28.14 in |
Pipe Size | 1/2 in |
Handle Length | 3.75 in |
Connection Size - Side 1 | 1/2 in |
Nominal Valve Size | 1/2 in |
Connection Size - Side 2 | 1/2 in |
Description
Manual Two-Way Ball Valve, Body Material Bronze, For Media Gas, Valve Construction Two-Piece, Nominal Valve Size 1/2 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 600 psi, Maximum Pressure - Steam Not Applicable, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating -29.92 in Hg, Ball Material Chrome-Plated Brass, Ball Port Style Full Port, Handle - Locking Locking, Handle Type Lever
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COOL KITCHEN C123RW24X6 Baseboard Return Air Grille White - 24 x 6 in. (CO156528)
- RANCO Refrigeration Control, SPST, 34 to 55 Range (K50Q-1127-001)
- ARM & HAMMER Pleated Air Filter, 12" x 12" x 1", 4 Pack (KA12X12X1_4)
- ALL-FILTERS 10X10X1 MERV 11 Pleated AC Furnace Air Filter, 6PK., 6PK (10101.11 6pk+)
- ERIE Ag24B020 120V On/Off Normally (AG24B020)
- RHEEM Wc Nat Gas Valve 4", Natural Gas, 4" WC (SP20832B)
- ASCO 8040G023 120/60 110/50 Vac 3/4" (8040G023)
- WHITE-RODGERS Gas Valve, NG/LP, Hot Surface Ignition and Direct Spark Ignition (36C94-303)
- WILLIAMS COMFORT PRODUCTS Gas Valve (P295200A)
- ROBERTSHAW Gas Valve (700-424)
- HONEYWELL HOME Gas Valve, Nat/LP, 24VAC, 3.5 in wc, Standard Opening, 0.7 A (VR8345M4302)
- Milwaukee Valve Gas Valves