Shop All Gas Valves
Milwaukee Valve
Manual 2-Way Ball Valve, NPT, Bronze
Mfr # 17909S
Zoro # G208413517
Free Shipping & Returns
$1,306.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 3 in
- Valve Structure 3-Piece
- Ball Material Stainless Steel
- Seal Material RPTFE
- Handle Type Lever
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Milwaukee Valve
- MFR # 17909S
- Zoro # G208413517
- UPC # 697988642607
- Country of Origin United States
- Category Gas Valves
Dimensions
Pipe Size | 3 in |
Overall Length | 19 in |
Tube Size | 3 in |
Nominal Valve Size | 3 in |
Connection Size - Side 2 | 3 in |
Connection Size - Side 1 | 3 in |
Handle Length | 8 in |
Description
Manual Two-Way Ball Valve, Body Material Bronze, For Media Gas, Valve Construction Two-Piece, Nominal Valve Size 3 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 400 psi, Maximum Pressure - Steam Not Applicable, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating -29.92 in Hg, Ball Material Stainless Steel, Ball Port Style Full Port, Handle - Locking Locking, Handle Type Lever
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EVERPURE Cartridge, Water Filter - 4000 (9612-32)
- YORK SOURCE1 Blower Combustion 4060 Btu (S1-02649694000)
- HONEYWELL T104B1038 Actuator W/Combined (T104B1038)
- AIR HANDLER 36 in x 10 ft x 1 in Foam Air Filter Roll MERV 7, Black (6U591)
- HONEYWELL Pv-020Rp Replacement Air Vent (PV-020RP)
- ROBERTSHAW Gas Valve, Natural Gas, Standing Pilot, 750 mV, 3.5 in wc (700-502)
- MAXITROL Rv61-1 1/4 1-1/4" Gas Pressure (RV61-1)
- HONEYWELL Q3400A1024 3-Wire Replaceable (Q3400A1024)
- HONEYWELL At88A1047 75Va Trans 480V-24V (AT88A1047)
- MAXITROL 325-7A-1 1/4" 1-1/4" Gas (325-7A-1)
- REZNOR Combination Gas Valve, 1/2in, 24V, LP (96310)
- Milwaukee Valve Gas Valves