Shop All Gas Valves
Milwaukee Valve
Manual 2-Way Ball Valve, NPT, Bronze
Mfr # 17908S
Zoro # G008413519
Free Shipping & Returns
$1,306.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Size 2 1/2 in
- Max. Pressure 400 psi
- Seat Material RPTFE
- Stem Material Stainless Steel
- Ball Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Milwaukee Valve
- MFR # 17908S
- Zoro # G008413519
- UPC # 697988642591
- Country of Origin United States
- Category Gas Valves
Dimensions
Tube Size | 2 1/2 in |
Overall Length | 19 in |
Pipe Size | 2 1/2 in |
Connection Size - Side 2 | 2 1/2 in |
Nominal Valve Size | 2 1/2 in |
Connection Size - Side 1 | 2 1/2 in |
Handle Length | 8 in |
Description
Manual Two-Way Ball Valve, Body Material Bronze, For Media Gas, Valve Construction Two-Piece, Nominal Valve Size 2 1/2 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 400 psi, Maximum Pressure - Steam Not Applicable, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating -29.92 in Hg, Ball Material Stainless Steel, Ball Port Style Full Port, Handle - Locking Locking, Handle Type Lever
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON CONTROLS Aspirator Wallbox Cover, w/Mounting Hdwr (T-4000-112)
- GERMGUARDIAN HEPA Replacement Filter, 7 5/8" H Overall (FLT4700)
- BRIGGS & STRATTON Air Filter 550E/550Ex (5432K)
- IEC 14HP, 115V FAN COIL MOTOR (E020-70021521)
- MODINE Gas Valve, 24V, 1/2" x 3/4" (5H0730960002)
- CARRIER Gas Valve, 1/8", 24V, 3.5" WC (EF33CW271)
- HONEYWELL HOME Gas Valve, NG/LP, Intermittent Pilot, 24, 3.0 in wc to 5.0 in wc (SV9502H2522)
- ROBERTSHAW Gas Valve (700-522)
- ASCO 8215G020 120/60 110/50 Ac (8215G020)
- HONEYWELL THERMAL SOLUTIONS V4046C1054 120V 3/8" Pilot Gas (V4046C1054)
- HONEYWELL HOME STANDING PILOT GAS VALVE, STAND OPENING, 1 (VR8200A2132)
- Milwaukee Valve Gas Valves