Shop All Gas Valves
Milwaukee Valve
Manual 2-Way Ball Valve, NPT, Bronze
Mfr # 17907S
Zoro # G108413501
Free Shipping & Returns
$456.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Size 2 in
- Body Style 3-piece, 2 way
- Seal Material RPTFE
- Body Seal Material RPTFE
- Ball Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Milwaukee Valve
- MFR # 17907S
- Zoro # G108413501
- UPC # 697988590229
- Country of Origin United States
- Category Gas Valves
Dimensions
Tube Size | 2 in |
Pipe Size | 2 in |
Overall Length | 15.46 in |
Connection Size - Side 1 | 2 in |
Nominal Valve Size | 2 in |
Connection Size - Side 2 | 2 in |
Handle Length | 7.13 in |
Description
Manual Two-Way Ball Valve, Body Material Bronze, For Media Gas, Valve Construction Two-Piece, Nominal Valve Size 2 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 600 psi, Maximum Pressure - Steam Not Applicable, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating -29.92 in Hg, Ball Material Stainless Steel, Ball Port Style Full Port, Handle - Locking Locking, Handle Type Lever
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OCEAN AIRE 40' Hose Kit for OWC 18's & 24's (HK-5QC)
- HOSHIZAKI Heater - Defrost (3A0846-01)
- IO HVAC CONTROLS 12" x 4" Motorized Zone Register, PO, White (MZR-1204-W-PO)
- MOVINCOOL Nozzle Kit, 18-1/2" L, 8" W, 6" dia. (484209-0490)
- MAXITROL Rv48-3/4 3/4" Gas Pressure (RV48-3/4)
- ROBERTSHAW 700-453 120V 3/4"X 3/4" Line (700-453)
- RESIDEO Gas Valve, Nat/LP, Standing Pilot, 350 to 850mV DC, 0 in to 14 in wc (WT8840B1000/U)
- ROBERTSHAW Gas Valve, NG/LP, Air Mixtures, 750 mV, 3.5 in wc, Standard Opening (710-501)
- LENNOX Gas Valve, 3/4" (85K35)
- ROBERTSHAW Gas Valve 240V (700-464)
- WESTBRASS 3/4" NPSM Log Lighter Gas Valve Trim Kit in Satin Nickel (R500-07)
- Milwaukee Valve Gas Valves