Shop All Gas Valves
Milwaukee Valve
Manual 2-Way Ball Valve, NPT, Bronze
Mfr # 17907
Zoro # G708413505
Free Shipping & Returns
$379.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Size 2 in
- Ball Material Chrome-Plated Brass
- Standards NFPA 99C
- Connection Type Tube x Tube
- Port Full
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Milwaukee Valve
- MFR # 17907
- Zoro # G708413505
- UPC # 697988691605
- Country of Origin United States
- Category Gas Valves
Dimensions
Tube Size | 2 in |
Overall Length | 15.46 in |
Pipe Size | 2 in |
Nominal Valve Size | 2 in |
Connection Size - Side 1 | 2 in |
Handle Length | 7.13 in |
Connection Size - Side 2 | 2 in |
Description
Manual Two-Way Ball Valve, Body Material Bronze, For Media Gas, Valve Construction Three-Piece, Nominal Valve Size 2 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 600 psi, Maximum Pressure - Steam Not Applicable, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating -29.92 in Hg, Ball Material Chrome-Plated Brass, Ball Port Style Full Port, Handle - Locking Locking, Handle Type Lever
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NO LOGO Vinyl 5 ft. Vent Duct Kit (1307)
- DANFOSS Valve 3/8"X1/2"Tn2 R134A Internalvlv (068Z3346)
- SUNTUF GRECA 76 PC-S.RIDGE S.G. 50in, 5PK (706964)
- SCHNEIDER ELECTRIC Actuator, 24V, Proportional, Spring Return (MS51-7203)
- WHITE-RODGERS 36J22-214 24V 1/2" X 1/2" (36J22-214)
- WHITE-RODGERS Gas Valve, NG/LP, Standing Pilot, 24, 2.5 to 5.0 in wc, Fast Opening (36C03-433)
- ROBERTSHAW Gas Valve (700-513)
- MAXITROL 325-5L-3/4 3/4" Line Regulator (325-5L-3/4)
- ERIE Vt2317G13A030 24V 3/4" Sweat (VT2317G13A)
- BASO H15Da-3C 3/4" Npt. Automatic (H15DA-3C)
- MAXITROL Rv48-1/2 1/2" Gas Pressure (RV48-1/2)
- Milwaukee Valve Gas Valves