Shop All Gas Valves
Milwaukee Valve
Manual 2-Way Ball Valve, NPT, Bronze
Mfr # 17906S
Zoro # G808413511
Free Shipping & Returns
$342.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Style 3-piece, 2 way
- Seat Material RPTFE
- Port Full
- Handle Type Lever
- Stem Type Blowout Resistant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Milwaukee Valve
- MFR # 17906S
- Zoro # G808413511
- UPC # 697988590212
- Country of Origin United States
- Category Gas Valves
Dimensions
Pipe Size | 1 1/2 in |
Tube Size | 1 1/2 in |
Overall Length | 15.12 in |
Handle Length | 6.25 in |
Connection Size - Side 2 | 1 1/2 in |
Connection Size - Side 1 | 1 1/2 in |
Nominal Valve Size | 1 1/2 in |
Description
Manual Two-Way Ball Valve, Body Material Bronze, For Media Gas, Valve Construction Two-Piece, Nominal Valve Size 1 1/2 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 600 psi, Maximum Pressure - Steam Not Applicable, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating -29.92 in Hg, Ball Material Stainless Steel, Ball Port Style Full Port, Handle - Locking Locking, Handle Type Lever
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNS MANVILLE MICROLITE 3/4# FSK 1-1/2X48X100' DUCT WRAP (3MARJM34FSK112X48X100)
- SWAMPNESS MONSTER Cover for Cooler, SWMP-36, Black, Vinyl (SWMP-36-CVR)
- A/C SAFE Interior Wndw Ac Cvr Md (AC-502)
- DEWALT Forced Air Heater, Heavy Duty, Kerosene (DXH215HD)
- WILLIAMS COMFORT PRODUCTS Gas Valve (P295201A)
- HONEYWELL HOME STANDING PILOT GAS VALVE, STEP OPENING, 3/ (V800C1052)
- BASO H91Ra-4C 120V Automatic Gas (H91RA-4C)
- YORK SOURCE1 Sensor Flame Gas (S1-02535306000)
- WHITE-RODGERS 36G22-254 24V Hsi/Dsi 1/2" X (36G22-254)
- LOCHINVAR Val3403 Valve, Gas (VAL3403)
- MAXITROL Rv48-1/2 1/2" Gas Pressure (RV48-1/2)
- Milwaukee Valve Gas Valves