Shop All Gas Valves
Milwaukee Valve
Manual 2-Way Ball Valve, NPT, Bronze
Mfr # 17906
Zoro # G108413518
Free Shipping & Returns
$277.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Style 3-piece, 2 way
- Port Full
- Max. Steam Pressure 150 SWP
- Body Material Bronze
- Seat Material RPTFE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Milwaukee Valve
- MFR # 17906
- Zoro # G108413518
- UPC # 697988681880
- Country of Origin United States
- Category Gas Valves
Dimensions
Pipe Size | 1 1/2 in |
Tube Size | 1 1/2 in |
Overall Length | 15.12 in |
Connection Size - Side 2 | 1 1/2 in |
Nominal Valve Size | 1 1/2 in |
Handle Length | 6.25 in |
Connection Size - Side 1 | 1 1/2 in |
Description
Manual Two-Way Ball Valve, Body Material Bronze, For Media Gas, Valve Construction Three-Piece, Nominal Valve Size 1 1/2 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 600 psi, Maximum Pressure - Steam Not Applicable, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating -29.92 in Hg, Ball Material Chrome-Plated Brass, Ball Port Style Full Port, Handle - Locking Locking, Handle Type Lever
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Downblast Vent, Direct Drive, 8-1/4 In (48C189)
- DAYTON Splined Hub, 5/8 In Bore (K060107-032)
- SUPCO Low Pressure Switch, 90 psi OP, 120 psi CL (SLP90120)
- DR INFRARED HEATER Greenhouse Garage Workshop Infrared Heater, 1500-Watt, 120-Volt (DR-218-1500W)
- HEIL QUAKER /ICP 1190417 24V 1/2" Natural Gas (1190417)
- ERIE Vt2317G13A030 24V 3/4" Sweat (VT2317G13A)
- HONEYWELL HOME INTERMITTENT PILOT GAS VALVE, SLOW OPENIN (VR8304H4503)
- COMPONENT HARDWARE Cast Iron Air Mixing Chambe, Air Mixing (G46-4360)
- MAXITROL Gas Pressure Regulator, Natural Gas, -40 Degrees to 205 Degrees F (325-5L600-88-0003)
- YORK Gas Valve, 24V, 3.5" WC, NAT 3/4" (S1-325-44123-000)
- ROBERTSHAW 720-079 24V 1/2" X 3/4" (720-079)
- Milwaukee Valve Gas Valves