Shop All Gas Valves
Milwaukee Valve
Manual 2-Way Ball Valve, NPT, Bronze
Mfr # 17905S
Zoro # G608413520
Free Shipping & Returns
$292.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stem Material Stainless Steel
- Overall Length 14.82 in
- Standards NFPA 99C
- Body Material Bronze
- Seat Material RPTFE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Milwaukee Valve
- MFR # 17905S
- Zoro # G608413520
- UPC # 697988590205
- Country of Origin United States
- Category Gas Valves
Dimensions
Overall Length | 14.82 in |
Tube Size | 1 1/4 in |
Pipe Size | 1 1/4 in |
Handle Length | 6.25 in |
Connection Size - Side 2 | 1 1/4 in |
Connection Size - Side 1 | 1 1/4 in |
Nominal Valve Size | 1 1/4 in |
Description
Manual Two-Way Ball Valve, Body Material Bronze, For Media Gas, Valve Construction Two-Piece, Nominal Valve Size 1 1/4 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 600 psi, Maximum Pressure - Steam Not Applicable, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating -29.92 in Hg, Ball Material Stainless Steel, Ball Port Style Full Port, Handle - Locking Locking, Handle Type Lever
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPCO Oval Run Capacitor, CR10X370 (CR10X370)
- PANASONIC Ceiling Bathroom Fan, 110/130/150 cfm cfm, 6 in Duct Dia., 120V AC (FV-1115VQ1)
- TOUGH GUY Flue Brush, Dia 3 1/2, 1/4 MNPT, Length 8 (3EDH4)
- BERKO MARLEY ENGINEERING PRODUCTS Single Pole Thermostat40/85F (5813-0036-000)
- MAXITROL Rv52-3/4 3/4" Gas Pressure (RV52-3/4)
- HONEYWELL K06U1085 Union Kit For 1". Ds06 (K06U1085)
- COMPONENT HARDWARE Cast Iron Air Mixing Chamber, Air Mixing (G46-4361)
- SMITH-COOPER FIP Gas Ball Valve, UL Listed, 3/8" (4377000230)
- REZNOR Gas Valve, 24V, 3.5" WC, Natural Gas, 1/2" (96300)
- GOODMAN 0151M00037S 24V 1/2" X 1/2" Gas (0151M00037)
- RHEEM 60-105055-01 24V 1/2" X 1/2" (60-105055-)
- Milwaukee Valve Gas Valves