Shop All Gas Valves
Milwaukee Valve
Manual 2-Way Ball Valve, NPT, Bronze
Mfr # 17905
Zoro # G508413521
Free Shipping & Returns
$240.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Oxygen Clean
- Body Material Bronze
- Body Style 3-piece, 2 way
- Seal Material RPTFE
- Tube Size 1 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Milwaukee Valve
- MFR # 17905
- Zoro # G508413521
- UPC # 697988691599
- Country of Origin United States
- Category Gas Valves
Dimensions
Tube Size | 1 1/4 in |
Pipe Size | 1 1/4 in |
Overall Length | 14.82 in |
Nominal Valve Size | 1 1/4 in |
Connection Size - Side 1 | 1 1/4 in |
Connection Size - Side 2 | 1 1/4 in |
Handle Length | 6.25 in |
Description
Manual Two-Way Ball Valve, Body Material Bronze, For Media Gas, Valve Construction Three-Piece, Nominal Valve Size 1 1/4 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 600 psi, Maximum Pressure - Steam Not Applicable, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating -29.92 in Hg, Ball Material Chrome-Plated Brass, Ball Port Style Full Port, Handle - Locking Locking, Handle Type Lever
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANTA FE Stand Alone Dehumidifier, Compact 70 Pints Per Day AHAM, MERV-13 Filter, for Crawlspace & Basement (4033600)
- HOFFMAN Mechanical Seal, 5/8" (DP0302)
- LENNOX Hot Surface Ignitor (70W16)
- DAYTON Cap, Vent, 4 In (3TZ72)
- WHITE-RODGERS White-Rodgers‚Ñ¢ Universal Water Heater Gas Valve- Up to 75,000 btu (37C73U-168)
- CARLIN 50824S Gas Valve 24 Volt (50824S)
- WHITE-RODGERS Gas Valve, NG/LP, Hot Surface Ignition and Direct Spark Ignition (36C94-303)
- WESTBRASS 3/4" NPSM Log Lighter Gas Valve Trim Kit in Satin Nickel (R500-07)
- WHITE-RODGERS Gas Valve, NG/LP, 24VAC, 3.5 in wc, Fast Opening, 0.41 A (36H32-423)
- WHITE-RODGERS Gas Valve, NG/LP, Electronic, 24VAC, 2.5 to 5.0" WC/ 7.0 to 12.0" WC (36J24-614)
- HONEYWELL HOME Gas Valve, Nat/LP, Direct, 24VAC, 2.5 to 3.5" WC, Standard Opening (VR8215S1503)
- Milwaukee Valve Gas Valves