Shop All Gas Valves
Milwaukee Valve
Manual 2-Way Ball Valve, NPT, Bronze
Mfr # 17904
Zoro # G408413478
Free Shipping & Returns
$187.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Seal Material RPTFE
- Handle Type Lever
- Standards NFPA 99C
- Tube Size 1 in
- Body Style 3-piece, 2 way
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Milwaukee Valve
- MFR # 17904
- Zoro # G408413478
- UPC # 697988681873
- Country of Origin United States
- Category Gas Valves
Dimensions
Tube Size | 1 in |
Pipe Size | 1 in |
Overall Length | 14.09 in |
Handle Length | 6.25 in |
Connection Size - Side 1 | 1 in |
Connection Size - Side 2 | 1 in |
Nominal Valve Size | 1 in |
Description
Manual Two-Way Ball Valve, Body Material Bronze, For Media Gas, Valve Construction Three-Piece, Nominal Valve Size 1 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 600 psi, Maximum Pressure - Steam Not Applicable, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating -29.92 in Hg, Ball Material Chrome-Plated Brass, Ball Port Style Full Port, Handle - Locking Locking, Handle Type Lever
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOODMAN Relay Overload (D6961639)
- GOODMAN 20162904 Limit Replaces 20162905 (20162904)
- NVENT HOFFMAN Thermoelectric Cooler, Wallmount, 321 BtuH (TE121048010)
- ACCUMULAIR Pleated Air Filter, 12" x 20" x 1", 4 Pack (FD12X20N_4)
- YORK Gas Valve, 24V, 3.5", 11" WC, 1/2" (S1-7956-336P)
- LENNOX Gas Valve, 1/2", Ip, Vr8204H8019, Le41K37 (41K37)
- MAXITROL Rv20Vl-1/4" 1/4" Gas Pressure (RV20VL-1/4)
- MAXITROL R400S-1/2 1/2" Gas Pressure (R400S-1/2)
- HONEYWELL 3/8 in. 120V PilotGasVlv 10'LEADS (V4046C1120)
- MODINE Gas Valve, 24V, 1/2" x 3/4" (5H0730960002)
- MAXITROL Rv53-1" 1" Gas Pressure (RV53-1")
- Milwaukee Valve Gas Valves