Shop All Gas Valves
Milwaukee Valve
Manual 2-Way Ball Valve, NPT, Bronze
Mfr # 17903S
Zoro # G408413515
Free Shipping & Returns
$171.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stem Material Stainless Steel
- Max. Steam Pressure 150 SWP
- Body Seal Material RPTFE
- Features Oxygen Clean
- Handle Material PVC, Zinc-Plated Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Milwaukee Valve
- MFR # 17903S
- Zoro # G408413515
- UPC # 697988588011
- Country of Origin United States
- Category Gas Valves
Dimensions
Tube Size | 3/4 in |
Overall Length | 13.92 in |
Pipe Size | 3/4 in |
Handle Length | 4.5 in |
Connection Size - Side 1 | 3/4 in |
Nominal Valve Size | 3/4 in |
Connection Size - Side 2 | 3/4 in |
Description
Manual Two-Way Ball Valve, Body Material Bronze, For Media Gas, Valve Construction Two-Piece, Nominal Valve Size 3/4 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 600 psi, Maximum Pressure - Steam Not Applicable, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating -29.92 in Hg, Ball Material Stainless Steel, Ball Port Style Full Port, Handle - Locking Locking, Handle Type Lever
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR SYSTEMS INTL Ventilation Kit, 25 ft., Yellow (SVH-25)
- PAMLICO AIR 15 in. W X 20 in. H X 2 in. D Fiberglass 4 MERV Air Filter 1 pk (11204-021520)
- LG 15,000 BTU Window Smart Air Conditioner with Remote (LW1521ERSM)
- SUNTEC Oil Burner Pump, 3450 rpm, 3gph, 100-150psi (PF203N2GU)
- MAXITROL 210Dz-1-1/2 1-1/2" Gas Pressure (210DZ-1-1/)
- EMPIRE COMFORT SYSTEMS Gas Valve (R5601)
- ROBERTSHAW Gas Valve, Natural 24V (710-402)
- ROBERTSHAW Gas Valve, NG/LP, Air Mixtures, 750 mV, 3.5 in wc, Standard Opening (710-501)
- ROBERTSHAW Gas Valve, Natural Gas, Standing Pilot, 750 mV, 3.5 in wc (700-502)
- LOCHINVAR Val3403 Valve, Gas (VAL3403)
- BLODGETT Valve, 24V Nat Gas (30005)
- Milwaukee Valve Gas Valves