Shop All Gas Valves
Milwaukee Valve
Manual 2-Way Ball Valve, NPT, Bronze
Mfr # 17903
Zoro # G908413466
Free Shipping & Returns
$148.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Structure 3-Piece
- Body Material Bronze
- Max. Pressure 600 psi
- Pipe Size 3/4 in
- Handle Type Lever
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Milwaukee Valve
- MFR # 17903
- Zoro # G908413466
- UPC # 697988681903
- Country of Origin United States
- Category Gas Valves
Dimensions
Pipe Size | 3/4 in |
Overall Length | 13.92 in |
Tube Size | 3/4 in |
Connection Size - Side 2 | 3/4 in |
Handle Length | 4.5 in |
Connection Size - Side 1 | 3/4 in |
Nominal Valve Size | 3/4 in |
Description
Manual Two-Way Ball Valve, Body Material Bronze, For Media Gas, Valve Construction Three-Piece, Nominal Valve Size 3/4 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 600 psi, Maximum Pressure - Steam Not Applicable, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating -29.92 in Hg, Ball Material Chrome-Plated Brass, Ball Port Style Full Port, Handle - Locking Locking, Handle Type Lever
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR SYSTEMS INTL Lay Flat Duct, Polyeth, White, 750 ft. (SVH-LF8)
- KOCH FILTER Wash Filter, Perm, lAluminum, 20"x 20"x 1" (118-701-003)
- DAYTON Square Balancing Damper, 10x10 (22CV80)
- MASTER FLOW Dual Louver 12X12In White Alum (DA1212W)
- MAXITROL Rv52-1/2 1/2" Gas Pressure (RV52-1/2)
- HONEYWELL THERMAL SOLUTIONS V4295A1015 120V 1/2" Npt Nc (V4295A1015)
- HONEYWELL Vr8300M4406 24V Standing Pilot (VR8300M440)
- MAXITROL Gas Pressure Regulator, Natural Gas, -40 Degrees to 205 Degrees F (RV61-1010-0062)
- MAXITROL 325-5L-48-3/4 3/4" Certified Gas (325-5L-48-)
- ROBERTSHAW Gas Valve (700-204)
- HONEYWELL Pv-020Rp Replacement Air Vent (PV-020RP)
- Milwaukee Valve Gas Valves