Shop All Gas Valves
Milwaukee Valve
Manual 2-Way Ball Valve, NPT, Bronze
Mfr # 17902S
Zoro # G608413476
Free Shipping & Returns
$154.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Structure 3-Piece
- Body Style 3-piece, 2 way
- Seat Material RPTFE
- Pipe Size 1/2 in
- Max. Steam Pressure 150 SWP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Milwaukee Valve
- MFR # 17902S
- Zoro # G608413476
- UPC # 697988589490
- Country of Origin United States
- Category Gas Valves
Dimensions
Pipe Size | 1/2 in |
Overall Length | 13.86 in |
Tube Size | 1/2 in |
Connection Size - Side 1 | 1/2 in |
Nominal Valve Size | 1/2 in |
Connection Size - Side 2 | 1/2 in |
Handle Length | 3.75 in |
Description
Manual Two-Way Ball Valve, Body Material Bronze, For Media Gas, Valve Construction Two-Piece, Nominal Valve Size 1/2 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 600 psi, Maximum Pressure - Steam Not Applicable, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating -29.92 in Hg, Ball Material Stainless Steel, Ball Port Style Full Port, Handle - Locking Locking, Handle Type Lever
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LG Wall Air Conditioner, 115, 8000 BtuH (LT0816CER)
- EVERPURE Cartridge, Water Filter - 2000 (9612-22)
- HONEYWELL Q313A1170 750Mv Thermopile (Q313A1170)
- MARS Aluminum Mesh Air Filter, 46-3/8 in W, PK2 (J2148)
- GOODMAN 0151F00000Ps 2-Stage Natural Gas (0151F00000)
- WHITE-RODGERS Gas Valve, NG/LP, Standing Pilot, 24VAC, 2.5 to 5.0 in wc, 0.23 A (36C03-333)
- BECKETT Af65 6 5/8" Blast Tube W/Nozzle (AF65)
- MAXITROL 325-5L-1/2 ( W/ 12A39 Vent (325-5L-1/2)
- ROBERTSHAW Gas Valve (700-205)
- DAYTON Natural Gas Valve, millivolt (VS820A-1070)
- HONEYWELL 3/8 in. 120V PilotGasVlv 10'LEADS (V4046C1120)
- Milwaukee Valve Gas Valves