Shop All Gas Valves
Milwaukee Valve
Manual 2-Way Ball Valve, NPT, Bronze
Mfr # 17902
Zoro # G608413483
Free Shipping & Returns
$142.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stem Type Blowout Resistant
- Max. Pressure 600 psi
- Seal Material RPTFE
- Stem Material Brass
- Pipe Size 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Milwaukee Valve
- MFR # 17902
- Zoro # G608413483
- UPC # 697988681897
- Country of Origin United States
- Category Gas Valves
Dimensions
Pipe Size | 1/2 in |
Overall Length | 13.86 in |
Tube Size | 1/2 in |
Nominal Valve Size | 1/2 in |
Connection Size - Side 2 | 1/2 in |
Connection Size - Side 1 | 1/2 in |
Handle Length | 3.75 in |
Description
Manual Two-Way Ball Valve, Body Material Bronze, For Media Gas, Valve Construction Three-Piece, Nominal Valve Size 1/2 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 600 psi, Maximum Pressure - Steam Not Applicable, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating -29.92 in Hg, Ball Material Chrome-Plated Brass, Ball Port Style Full Port, Handle - Locking Locking, Handle Type Lever
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURAVENT 4"X5" BVENT Increaser (4BVX5)
- BROAN Grille with Lens and Sockets (97016474)
- HONEYWELL HOME WIRELESS LINE VOLT THERMOSTAT KIT WITH E (YTL9160AR1000)
- HONEYWELL Filter Free Ultrasonic Cool Mist Humidifier, 1.25 gal, 8.8 x 8.8 x 13.2, Black (HUL430B)
- HEIL QUAKER 1/2 in. 24V 3.5 in. Gas Valve (1176929)
- HONEYWELL Vr8204H1006 24V Intermittent (VR8204H100)
- WHITE-RODGERS Gas Valve, Liquefied Petroleum, Oxygen, and Natural Gas, 30 mV (07 64 742S1)
- MAXITROL 325-5-1" 1" Gas Pressure (325-5-1")
- BASO H91Ra-4C 120V Automatic Gas (H91RA-4C)
- BECKETT 2454 Coupling For A, Af, Afg & (2454)
- BECKETT 51838U Solid State Igniter Only (51838U)
- Milwaukee Valve Gas Valves