Shop All Globe Valves
Milwaukee Valve
Globe Valve, Class 300, 3/8 In.
Mfr # 572 3/8
Zoro # G3223875
Free Shipping & Returns
$88.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 3/8"
- Connection Type - Valves FNPT x FNPT
- Pipe Size - Valves 3/8"
- Connection Type FNPT
- Shape - Globe Valves Tee
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Milwaukee Valve
- MFR # 572 3/8
- Zoro # G3223875
- UPC # 697988581005
- Country of Origin United States
- Category Globe Valves
Dimensions
Pipe Size | 3/8" |
Pipe Size - Valves | 3/8" |
Inlet to Outlet Length - Valves | 2 1/16 in |
Inlet to Outlet Length | 2-1/16" |
Description
Globe Valve, Pipe Size - Valves 3/8 in, Connection Type - Valves FNPT x FNPT, Shape Tee, Body Material - Valves Bronze, Media - Valves Fluid, Steam, Valve Stem Design Rising, Valve Handle Design Hand Wheel, Max. Fluid Temp. - Valves 550 Degrees F, Max. Air Pressure Not Rated, Max. Fluid Pressure - Valves 600 psi, Max. Steam Pressure - Valves 300 psi WSP, Inlet to Outlet Length - Valves 2 1/16 in, Top of Handle to Inlet Center - Valves 4 in, Valve Class Class 300, Stem Material Bronze
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KURIYAMA Tubing, Clear, Shore A 73, 1 1/4" I.D. (K7300-20X10)
- ZORO SELECT Cam and Groove Adapter, Male, Type A, 2 in Coupler Size, 2 in Hose Fitting Size (3LX26)
- NIBCO Wye, 45, Cast Bronze, C x C x C, 1 In (749 1)
- PFISTER Pfister Vlv S/A 049 Sl Cold (900-0370)
- MILWAUKEE VALVE Angle Globe Valve, Class 125, 1-1/4 In. (504 1 1/4)
- MILWAUKEE VALVE Angle Globe Valve, Class 300, 3/4 In. (582 3/4)
- MILWAUKEE VALVE Globe Valve, Class 150, 1/4 In. (590T1/4)
- MILWAUKEE VALVE Globe Valve, 3 In., Cast Iron (2981-M 3)
- MILWAUKEE VALVE Globe Valve, Class 125, 1/4 In., FNPT (502 1/4)
- MILWAUKEE VALVE Globe Valve, Class 150, 1-1/2 In. (590T 1 1/2)
- APOLLO VALVES Globe Valve, 1 In., FNPT, Carbon Steel (60B10524)
- Milwaukee Valve Globe Valves