Shop All Globe Valves
Milwaukee Valve
Globe Valve, Class 200, 1/2 In.
Mfr # 570 1/2
Zoro # G0978643
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Type - Valves FNPT x FNPT
- Pipe Size - Valves 1/2"
- Shape - Globe Valves Tee
- Body Material - Valves Bronze
- Valve Stem Design Rising
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Milwaukee Valve
- MFR # 570 1/2
- Zoro # G0978643
- UPC # 697988606791
- Country of Origin United States
- Category Globe Valves
Dimensions
Pipe Size - Valves | 1/2" |
Inlet to Outlet Length - Valves | 2-7/16" |
Details
Item - Globe Valves | Globe Valve |
Connection Type - Valves | FNPT x FNPT |
Shape - Globe Valves | Tee |
Body Material - Valves | Bronze |
Item | Globe Valve |
Valve Stem Design | Rising |
Valve Handle Design | Hand Wheel |
Valve Class | Class 200 |
Max. Fluid Temp. - Valves | 550 Degrees F |
Stem Material | Bronze |
Handle Material | Malleable Iron |
Valve Stem Type | Rising |
Seal Material | Bronze |
Top of Handle to Inlet Center - Valves | 4-5/8" |
Max. Fluid Pressure - Valves | 400 psi |
Standards | MSS SP-80 |
Max. Air Pressure | Not Rated |
Wedge Material | Bronze |
Max. Steam Pressure - Valves | 200 psi WSP |
Bonnet Style | Union |
Valve Structure | Tee |
Shape | Tee |
Description
Globe Valve, Pipe Size - Valves 1/2 in, Connection Type - Valves FNPT x FNPT, Shape Tee, Body Material - Valves Bronze, Media - Valves Fluid, Steam, Valve Stem Design Rising, Valve Handle Design Hand Wheel, Max. Fluid Temp. - Valves 550 Degrees F, Max. Air Pressure Not Rated, Max. Fluid Pressure - Valves 400 psi, Max. Steam Pressure - Valves 200 psi WSP, Inlet to Outlet Length - Valves 2 7/16 in, Top of Handle to Inlet Center - Valves 4 5/8 in, Valve Class Class 200, Stem Material Bronze
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Socket x Socket Cast Iron Short Sweep 1/4 Bend (220462)
- A.O. SMITH 9005899205 Kit T & P (9005899205)
- GRUVLOK Clamp-T, Ductile Iron, 4 x 4 x 1 1/4 in (0390171254)
- APOLLO PEX 1/2 in. Brass PEX Barb 90 Elbow Jar (40 Pack), 40PK (APXE1240JR)
- MILWAUKEE VALVE Globe Valve, Class 150, 1/2 In. (590T 1/2)
- MILWAUKEE VALVE Globe Valve, 1/2 In., Low Lead Bronze (UP502 1/2)
- MILWAUKEE VALVE Globe Valve, Class 150, 1-1/2 In. (590T 1 1/2)
- MILWAUKEE VALVE Globe Valve, 2 In., Cast Iron (2981-M 2)
- MILWAUKEE VALVE Globe Valve, Class 125, 3 In. (502 3)
- MILWAUKEE VALVE Globe Valve, Class 150, 1/4 In. (590T1/4)
- MILWAUKEE VALVE Globe Valve, 1 In., Low Lead Bronze (UP502 1)
- Milwaukee Valve Valves