Shop All Globe Valves
Milwaukee Valve
Globe Valve, Class 150, 2-1/2 In.
Mfr # 590T 2 1/2
Zoro # G0906297
product price: $927.04
/ea
Free Shipping & Returns
$927.04
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 2 1/2"
- Connection Type - Valves FNPT x FNPT
- Pipe Size - Valves 2 1/2"
- Shape - Globe Valves Tee
- Body Material - Valves Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Valve
- MFR # 590T 2 1/2
- Zoro # G0906297
- UPC # 697988581142
- Country of Origin United States
- Category Globe Valves
Dimensions
Pipe Size | 2 1/2" |
Pipe Size - Valves | 2 1/2" |
Inlet to Outlet Length - Valves | 6 3/4 in |
Description
Globe Valve, Pipe Size - Valves 2 1/2 in, Connection Type - Valves FNPT x FNPT, Shape Tee, Body Material - Valves Bronze, Media - Valves Fluid, Steam, Valve Stem Design Rising, Valve Handle Design Hand Wheel, Max. Fluid Temp. - Valves 406 Degrees F, Max. Air Pressure Not Rated, Max. Fluid Pressure - Valves 300 psi, Max. Steam Pressure - Valves 150 psi WSP, Inlet to Outlet Length - Valves 6 3/4 in, Top of Handle to Inlet Center - Valves 10 5/8 in, Valve Class Class 150, Stem Material Bronze
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL 2-1/2" FNPT Galvanized Union (0313822207)
- USA INDUSTRIALS Cam and Groove Adapter, 3/4", Nylon (BULK-CGF-485)
- ZORO SELECT 1-1/4", FNPT x FNPT, Cast Iron, Stainless Steel, PTFE, Y Strainer (20H626)
- DIXON Cam and Groove Coupling, 3/4", Brass (G75-C-BR)
- MILWAUKEE VALVE Globe Valve, Class 300, 1/4 In. (572 1/4)
- MILWAUKEE VALVE Angle Globe Valve, Class 125, 1/2 In., FNPT (504 1/2)
- MILWAUKEE VALVE Globe Valve, Class 125, 3/8 In., FNPT (502 3/8)
- MILWAUKEE VALVE Angle Globe Valve, Class 125, 2 In., FNPT (504 2)
- MILWAUKEE VALVE Globe Valve, Class 300, 3/8 In. (572 3/8)
- MILWAUKEE VALVE Globe Valve, Class 125, 3 In. (502 3)
- MILWAUKEE VALVE Globe Valve, Class 200, 3/4 In. (570 3/4)
- Milwaukee Valve Globe Valves