Shop All Globe Valves
Milwaukee Valve
Globe Valve, Class 150, 1-1/2 In.
Mfr # 590T 1 1/2
Zoro # G3123836
product price: $327.99
/ea
Free Shipping & Returns
$327.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1 1/2"
- Connection Type - Valves FNPT x FNPT
- Pipe Size - Valves 1 1/2"
- Connection Type FNPT
- Shape - Globe Valves Tee
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Valve
- MFR # 590T 1 1/2
- Zoro # G3123836
- UPC # 697988581111
- Country of Origin United States
- Category Globe Valves
Dimensions
Pipe Size | 1 1/2" |
Pipe Size - Valves | 1 1/2" |
Inlet to Outlet Length - Valves | 4 1/2 in |
Inlet to Outlet Length | 4-1/2" |
Description
Globe Valve, Pipe Size - Valves 1 1/2 in, Connection Type - Valves FNPT x FNPT, Shape Tee, Body Material - Valves Bronze, Media - Valves Fluid, Steam, Valve Stem Design Rising, Valve Handle Design Hand Wheel, Max. Fluid Temp. - Valves 406 Degrees F, Max. Air Pressure Not Rated, Max. Fluid Pressure - Valves 300 psi, Max. Steam Pressure - Valves 150 psi WSP, Inlet to Outlet Length - Valves 4 1/2 in, Top of Handle to Inlet Center - Valves 7 1/8 in, Valve Class Class 150, Stem Material Bronze
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER San Souci Comfort Height One-Piece (5172-0)
- USA INDUSTRIALS Dust Plug, Type DP, Nylon, 3/4 (BULK-CGF-519)
- ZORO SELECT Brass Reducing Nipple, MNPT, 3/4" x 1/2" Pipe Size (6AZF5)
- SANI-LAV Hose Adapter, Stainless Steel, 3/4 in. Male GHT Outlet (N17S)
- MILWAUKEE VALVE Globe Valve, Class 150, 2 In. (590T 2)
- MILWAUKEE VALVE Globe Valve, Class 125, 1/4 In., FNPT (502 1/4)
- MILWAUKEE VALVE Globe Valve, Class 200, 3/4 In. (570 3/4)
- MILWAUKEE VALVE Angle Globe Valve, Class 125, 1-1/4 In. (504 1 1/4)
- MILWAUKEE VALVE Angle Globe Valve, Class 125, 1 In., FNPT (504 1)
- MILWAUKEE VALVE Globe Valve, Class 150, 3 In. (590T 3)
- CHICAGO VALVES AND CONTROLS 1-1/2", Stainless Steel 200 WOG Threaded Globe Valve (3266SW015)
- Milwaukee Valve Globe Valves