Shop All Globe Valves
Milwaukee Valve
Globe Valve, 6 In., Cast Iron
Mfr # 2981-M 6
Zoro # G4715776
product price: $3,607.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$3,607.99
Free 30-Day Returns
Key Features
- Connection Type - Valves Flange x Flange
- Pipe Size - Valves 6"
- Shape - Globe Valves Tee
- Body Material - Valves Cast Iron
- Valve Stem Design Rising
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Valve
- MFR # 2981-M 6
- Zoro # G4715776
- UPC # 697988663213
- Country of Origin China
- Category Globe Valves
Dimensions
Pipe Size - Valves | 6" |
Inlet to Outlet Length - Valves | 14 in |
Details
Item - Globe Valves | Globe Valve |
Connection Type - Valves | Flange x Flange |
Shape - Globe Valves | Tee |
Body Material - Valves | Cast Iron |
Item | Globe Valve |
Valve Stem Design | Rising |
Valve Handle Design | Hand Wheel |
Max. Fluid Temp. - Valves | 450 Degrees F |
Seal Material | Bronze |
Top of Handle to Inlet Center - Valves | 18 1/2 in |
Max. Steam Pressure - Valves | 125 psi WSP |
Max. Fluid Pressure - Valves | 125 psi |
Handle Material | Cast Iron |
Max. Air Pressure | Not Rated |
Bonnet Style | Bolted |
Wedge Material | Bronze |
Standards | MSS SP-90 |
Stem Material | Cast Iron |
Valve Structure | Tee |
Shape | Tee |
Description
Globe Valve, Pipe Size - Valves 6 in, Connection Type - Valves Flange x Flange, Shape Tee, Body Material - Valves Cast Iron, Media - Valves Fluid, Steam, Valve Stem Design Rising, Valve Handle Design Hand Wheel, Max. Fluid Temp. - Valves 450 Degrees F, Max. Air Pressure Not Rated, Max. Fluid Pressure - Valves 125 psi, Max. Steam Pressure - Valves 125 psi WSP, Inlet to Outlet Length - Valves 14 in, Top of Handle to Inlet Center - Valves 18 1/2 in, Stem Material Cast Iron, Bonnet Style Bolted
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATTS Automatic Air Vent Valve, 1/2 In, Brass (FV-4M1- 1/2)
- LEGEND VALVE 1/2" X 6" GALVANIZED NIPPLE (356-070)
- PARKER Push-to-Connect, Threaded Brass DOT Push-to-Connect Fitting, Brass, Silver (VS179PTCNS-12-8)
- MILWAUKEE VALVE Globe Valve, Class 150, 3 In. (590T 3)
- MILWAUKEE VALVE Angle Globe Valve, Class 125, 1/4 In., FNPT (504 1/4)
- MILWAUKEE VALVE Angle Globe Valve, Class 300, 1-1/2 In. (582 1-1/2)
- MILWAUKEE VALVE Angle Globe Valve, Class 300, 3/8 In., FNPT (582 3/8)
- MILWAUKEE VALVE Globe Valve, Class 150, 1/4 In. (590T1/4)
- MILWAUKEE VALVE Globe Valve, Class 150, 1-1/2 In. (590T 1 1/2)
- MILWAUKEE VALVE Globe Valve, Class 200, 1-1/4 In. (570 1-1/4)
- FIROMATIC B400F 1" Npt(F) X 1" Npt(F) (B400F)
- Milwaukee Valve Globe Valves