Shop All Globe Valves
Milwaukee Valve
Globe Valve, 3/8 In., Solder
Mfr # UP1502 3/8
Zoro # G4728035
product price: $177.07
/ea
Free Shipping & Returns
$177.07
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 3/8"
- Connection Type - Valves Sweat x Sweat
- Pipe Size - Valves 3/8"
- Connection Type Solder
- Shape - Globe Valves Tee
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Valve
- MFR # UP1502 3/8
- Zoro # G4728035
- UPC # 697988663091
- Country of Origin United States
- Category Globe Valves
Dimensions
Pipe Size | 3/8" |
Pipe Size - Valves | 3/8" |
Inlet to Outlet Length - Valves | 2 in |
Inlet to Outlet Length | 2" |
Description
Globe Valve, Pipe Size - Valves 3/8 in, Connection Type - Valves Sweat x Sweat, Shape Tee, Body Material - Valves Bronze, Media - Valves Fluid, Valve Stem Design Rising, Valve Handle Design Hand Wheel, Max. Fluid Temp. - Valves 200 Degrees F, Max. Air Pressure Not Rated, Max. Fluid Pressure - Valves 300 psi, Max. Steam Pressure - Valves Not Rated, Inlet to Outlet Length - Valves 2 in, Top of Handle to Inlet Center - Valves 3 3/16 in, Stem Material Bronze, Bonnet Style Threaded
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COLDER 5/8" Hose Barb Inline Coupling (HFC171012)
- SANI-LAV Valve Spring (1056)
- KNAUF INSULATION Insul R13K 15In X 32Ft Roll (KR94E/TAK)
- ZORO SELECT FNPT, Malleable Iron Reducing Tee, Class 150 (0810049411)
- MILWAUKEE VALVE Angle Globe Valve, Class 300, 1 In. (582 1)
- MILWAUKEE VALVE Globe Valve, Class 125, 1/8 In. (502 1/8)
- MILWAUKEE VALVE Globe Valve, Class 125, 3/4 In. (502 3/4)
- MILWAUKEE VALVE Globe Valve, 2 In., Cast Iron (2981-M 2)
- MILWAUKEE VALVE Globe Valve, 3/4 In., Low Lead Bronze (UP502 3/4)
- MILWAUKEE VALVE Globe Valve, Class 200, 1/2 In. (570 1/2)
- MILWAUKEE VALVE Globe Valve, Class 150, 1 In. (590T 1)
- Milwaukee Valve Valves