Shop All Globe Valves
Milwaukee Valve
Globe Valve, 2 In., Solder, Low Lead Bronze
Mfr # UP1502 2
Zoro # G4712556
Free Shipping & Returns
$828.91
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Type - Valves Sweat x Sweat
- Pipe Size - Valves 2"
- Shape - Globe Valves Tee
- Body Material - Valves Bronze
- Valve Stem Design Rising
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Milwaukee Valve
- MFR # UP1502 2
- Zoro # G4712556
- UPC # 697988663152
- Country of Origin United States
- Category Globe Valves
Dimensions
Pipe Size - Valves | 2" |
Inlet to Outlet Length - Valves | 5 15/16 in |
Inlet to Outlet Length | 5-15/16" |
Description
Globe Valve, Pipe Size - Valves 2 in, Connection Type - Valves Sweat x Sweat, Shape Tee, Body Material - Valves Bronze, Media - Valves Fluid, Valve Stem Design Rising, Valve Handle Design Hand Wheel, Max. Fluid Temp. - Valves 200 Degrees F, Max. Air Pressure Not Rated, Max. Fluid Pressure - Valves 300 psi, Max. Steam Pressure - Valves Not Rated, Inlet to Outlet Length - Valves 5 15/16 in, Top of Handle to Inlet Center - Valves 6 3/4 in, Stem Material Bronze, Bonnet Style Threaded
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/8" Close Black Pipe Nipple Sch 40 (5P633)
- ZURN Camaya Series Battery Sensor Faucet W/1.0 Aer (Polished Chrome) (Z6953-XL-L)
- PARKER Hex Bushing, Brass, 1/2 x 3/4 in, NPT (209P-12-8)
- PARKER Push-to-Connect, Threaded Push-to-Connect Fitting, Brass, Silver (68PLP-5/32-0)
- MILWAUKEE VALVE Globe Valve, Class 150, 2-1/2 In. (590T 2 1/2)
- MILWAUKEE VALVE Globe Valve, 2 In., Cast Iron (2981-M 2)
- MILWAUKEE VALVE Globe Valve, Class 125, 2-1/2 In. (502 2 1/2)
- MILWAUKEE VALVE Globe Valve, Class 150, 1/2 In. (590T 1/2)
- MILWAUKEE VALVE Globe Valve, Class 300, 1 In. (572 1)
- MILWAUKEE VALVE Globe Valve, Class 300, 1/2 In. (572 1/2)
- MILWAUKEE VALVE Globe Valve, Class 125, 3/4 In. (502 3/4)
- Milwaukee Valve Valves