Shop All Globe Valves
Milwaukee Valve
Globe Valve, 2 In., Cast Iron
Mfr # 2981-M 2
Zoro # G4728753
product price: $1,329.99
/ea
Free Shipping & Returns
$1,329.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Type - Valves Flange x Flange
- Pipe Size - Valves 2"
- Shape - Globe Valves Tee
- Body Material - Valves Cast Iron
- Valve Stem Design Rising
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Valve
- MFR # 2981-M 2
- Zoro # G4728753
- UPC # 697988663169
- Country of Origin China
- Category Globe Valves
Dimensions
Pipe Size - Valves | 2" |
Inlet to Outlet Length - Valves | 8 in |
Inlet to Outlet Length | 8" |
Description
Globe Valve, Pipe Size - Valves 2 in, Connection Type - Valves Flange x Flange, Shape Tee, Body Material - Valves Cast Iron, Media - Valves Fluid, Steam, Valve Stem Design Rising, Valve Handle Design Hand Wheel, Max. Fluid Temp. - Valves 450 Degrees F, Max. Air Pressure Not Rated, Max. Fluid Pressure - Valves 125 psi, Max. Steam Pressure - Valves 125 psi WSP, Inlet to Outlet Length - Valves 8 in, Top of Handle to Inlet Center - Valves 10 3/16 in, Stem Material Cast Iron, Bonnet Style Bolted
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Replacement Filter Bracket For 761217, 761218 & 761219 (604011)
- FAUCETURE VPB14880 Imperial Stainless Steel Console Legs for VPB1488B, Matte Blk (VPB14880)
- USA INDUSTRIALS Push to Connect Fitting- PBT-Manifold Union-1/4" Tube OD (ZUSA-PTC-PBT-1030)
- SIOUX CHIEF BROWN OAKUM 3/8""D 1LB (963-15PK2)
- MILWAUKEE VALVE Angle Globe Valve, Class 300, 1/2 In. (582 1/2)
- MILWAUKEE VALVE Angle Globe Valve, Class 300, 1 In. (582 1)
- MILWAUKEE VALVE Globe Valve, Class 300, 1 In. (572 1)
- MILWAUKEE VALVE Globe Valve, Class 150, 3/8 In. (590T 3/8)
- MILWAUKEE VALVE Angle Globe Valve, Class 125, 1-1/2 In. (504 1 1/2)
- MILWAUKEE VALVE Globe Valve, Class 300, 1-1/2 In. (572 1 1/2)
- ZORO SELECT Globe Valve, Class 800, 1 In. (4371006230)
- Milwaukee Valve Globe Valves