Shop All Globe Valves
Milwaukee Valve
Globe Valve, 1/4 In., Low Lead Bronze
Mfr # UP502 1/4
Zoro # G4707787
product price: $153.99
/ea
Free Shipping & Returns
$153.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Type - Valves FNPT x FNPT
- Pipe Size - Valves 1/4"
- Shape - Globe Valves Tee
- Body Material - Valves Bronze
- Valve Stem Design Rising
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Milwaukee Valve
- MFR # UP502 1/4
- Zoro # G4707787
- UPC # 697988663015
- Country of Origin United States
- Category Globe Valves
Dimensions
Pipe Size - Valves | 1/4" |
Inlet to Outlet Length - Valves | 1 5/8 in |
Details
Item - Globe Valves | Globe Valve |
Connection Type - Valves | FNPT x FNPT |
Shape - Globe Valves | Tee |
Body Material - Valves | Bronze |
Valve Stem Design | Rising |
Item | Globe Valve |
Valve Handle Design | Hand Wheel |
Max. Fluid Temp. - Valves | 200 Degrees F |
Max. Fluid Pressure - Valves | 300 psi |
Seal Material | Bronze |
Standards | NSF/ANSI 372, WOG |
Top of Handle to Inlet Center - Valves | 3 1/16 in |
Bonnet Style | Threaded |
Wedge Material | Bronze |
Handle Material | Malleable Iron |
Max. Steam Pressure - Valves | Not Rated |
Stem Material | Bronze |
Max. Air Pressure | Not Rated |
Valve Structure | Tee |
Shape | Tee |
Description
Globe Valve, Pipe Size - Valves 1/4 in, Connection Type - Valves FNPT x FNPT, Shape Tee, Body Material - Valves Bronze, Media - Valves Fluid, Valve Stem Design Rising, Valve Handle Design Hand Wheel, Max. Fluid Temp. - Valves 200 Degrees F, Max. Air Pressure Not Rated, Max. Fluid Pressure - Valves 300 psi, Max. Steam Pressure - Valves Not Rated, Inlet to Outlet Length - Valves 1 5/8 in, Top of Handle to Inlet Center - Valves 3 1/16 in, Stem Material Bronze, Bonnet Style Threaded
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UPONOR ProPEX Escutcheon, Plastic (F5670500)
- DELTA Delta O-Ring, Spout (RP1129)
- SMITH-COOPER 3/4" Brass Inline Check Valve (4347003720)
- PARKER Reducing Adapter, Steel, 3/4 x 1/4 in (3/4 X 1/4 PTR-S)
- MILWAUKEE VALVE Angle Globe Valve, Class 300, 2 In. (582 2)
- MILWAUKEE VALVE Globe Valve, Class 125, 1-1/2 In., FNPT (502 1 1/2)
- MILWAUKEE VALVE Globe Valve, Class 125, 1/4 In., FNPT (502 1/4)
- MILWAUKEE VALVE Globe Valve, Class 125, 1-1/4 In., FNPT (502 1 1/4)
- MILWAUKEE VALVE Angle Globe Valve, Class 300, 1-1/2 In. (582 1-1/2)
- MILWAUKEE VALVE Globe Valve, Class 150, 1-1/4 In. (590T 1 1/4)
- SIEBE PNEUMATIC BRONZE THREADED 1/2IN NPT GLOBE VALVE (VK47313-303-4-4)
- Milwaukee Valve Valves